StarTech.com USB Wired LAN Adapter/USB-A Connection/30cm Integrated Cable/Various OS/Space Gray/Gigabit Ethernet/RJ45 Network Conversion Converter

Sebelum PPN:
Rp959.900
Spesifikasi
Cable Length (cm)30
ColorSpace gray
Connector1 - USB 3.2 Type-A (9 pin, Gen 1, 5Gbps)
Connector A1 - RJ-45
Conversion TypeUSB-LAN
Data Packet Rate5Gbps (USB3.1), 2Gbps (Ethernet - full duplex)
Height (mm)15
IndicatorLEDs: 1-link (amber), 1-activity (white)
InterfaceUSB 3.2 Gen 1
Length (mm)100
Mass (g)27
Number of Ports1
Power SupplyUSB power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents1-USB network adapter
Supported OSWindows XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.7 - 10.15/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS). ), Linux Kernel 2.6.25 or later (LTS version only), ChromeOS
TypeUSB 3.2 Gen 1 - 5 Gbit/s
Warranty Period2 years
Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C Network Adapter: Add an Ethernet port to your computer for Gigabit speeds with auto-sensing 10/100/1000 Mbps BASE-T networks. Ideal for wired gigabit network connections or Wi-Fi replacements that require high security Full-featured: USB 3.0 connection wired LAN conversion adapter. Built-in 30cm integrated cable, long reach reduces strain on port connectors. USB bus power drive. Status & Activity LED. Equipped with Realtek RTL8153 chipset, providing native compatibility with PC Supported OS: Supports plug-and-play connection (no driver installation required). Windows 7/8/10/11/Server, macOS 10.14/10.15/11.0/12.0/13.0, Linux distribution kernel 4.11-5.9.16 LTS, Chrome OS
CONNECTIVITY TOOLS: App for enhanced performance and security, MAC address changer included with product
Feature
USB-C Network Adapter: Add an Ethernet port to your computer for Gigabit speeds with auto-sensing 10/100/1000 Mbps BASE-T networks. Ideal for wired gigabit network connections or Wi-Fi replacements that require high security Full-featured: USB 3.0 connection wired LAN conversion adapter. Built-in 30cm integrated cable, long reach reduces strain on port connectors. USB bus power drive. Status & Activity LED. Equipped with Realtek RTL8153 chipset, providing native compatibility with PC Supported OS: Supports plug-and-play connection (no driver installation required). Windows 7/8/10/11/Server, macOS 10.14/10.15/11.0/12.0/13.0, Linux distribution kernel 4.11-5.9.16 LTS, Chrome OS
CONNECTIVITY TOOLS: App for enhanced performance and security, MAC address changer included with product

Ulasan Produk

Tidak ada ulasan