StarTech.com USB Wired LAN Adapter / USB-C Connection / 1Gbps 2.5Gbps Multi-Speed / 100W PD Pass-Through / Thunderbolt Compatible / Windows & Mac / Network Adapter

Sebelum PPN:
Rp1.399.900
Spesifikasi
Applicable StandardIEEE 802.3i 10BASE-T, IEEE 802.3ab 1000BASE-T, IEEE 802.1q VLAN tagging, IEEE 802.3x, IEEE 802.3u 100Base-TX, IEEE 802.3bz 2.5GBase-T, USB Power Delivery 3.0
ColorSpace gray
Conform toPromiscuous mode/Auto MDIX/PXE/Full duplex supported
ConnectorUSB Type-C (USB 3.2 Gen 1/5Gbps),RJ-45
Height (mm)15
Humidity (% RH)10 to 85 (no condensation)
Input Voltage5 VDC
InterfaceHost side: USB 3.2 Gen 1
Jumbo Frameup to 16k
Length (mm)22
Mass (g)25
Mean Time Between Failure (hour)1912948
Number of Ports1
Operating Temperature (°C)0~45
Output Voltage5 VDC
Power Supply MethodUSB bus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-10~70
Supported OSWindows 11 ARM/11/10 ARM/10/8/8.1/7, Windows Server 2016/2012 R2/2008 R2/2019/2022, Linux Kernel 2.4.20 or later (LTS versions only), macOS 10.11 - 10.15/11.0/12.0/13.0/14.0 (VLAN tagging is not currently supported on macOS.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100W Charging Support: Equipped with a PD pass-through port that delivers up to 100W. Simultaneous use of a USB-C port for charging and Ethernet connection. Port sharing is possible even for devices with limited Type-C ports, without the need for an additional hub. Wide Compatibility: Compatible with major operating systems, including Windows 7 and later, Linux LTS Kernel 4.19 and later, macOS, iOS, and ChromeOS, with automatic installation. Compatible with all hardware platforms, including MacBook, Chromebook, Intel, AMD, ARM (Snapdragon), and Apple Silicon. High-Speed 2.5G Communication over Category 5e Cable: This USB Ethernet adapter utilizes existing Cat5e cables to achieve high-speed 2.5Gbps communication via NBASE-T, reducing the cost of switching to CAT6A or fiber optics. Features 4-stage auto-negotiation to optimize performance for network devices. Adapts to older systems, extending the life of existing systems. Uses: This slim LAN adapter is ideal for offices and hot desks. Enjoy fast downloads of large files from the network, smooth video conferencing streaming, and background cloud file synchronization. It's faster and more secure than connecting to a wireless network.
Add a 2.5Gb Ethernet port to your USB-C or Thunderbolt 3 enabled MacBook, Chromebook, or laptop
*Jumbo Frames is no longer supported on macOS.
Warning
*Jumbo Frames is no longer supported on macOS.
Feature
100W Charging Support: Equipped with a PD pass-through port that delivers up to 100W. Simultaneous use of a USB-C port for charging and Ethernet connection. Port sharing is possible even for devices with limited Type-C ports, without the need for an additional hub. Wide Compatibility: Compatible with major operating systems, including Windows 7 and later, Linux LTS Kernel 4.19 and later, macOS, iOS, and ChromeOS, with automatic installation. Compatible with all hardware platforms, including MacBook, Chromebook, Intel, AMD, ARM (Snapdragon), and Apple Silicon. High-Speed 2.5G Communication over Category 5e Cable: This USB Ethernet adapter utilizes existing Cat5e cables to achieve high-speed 2.5Gbps communication via NBASE-T, reducing the cost of switching to CAT6A or fiber optics. Features 4-stage auto-negotiation to optimize performance for network devices. Adapts to older systems, extending the life of existing systems. Uses: This slim LAN adapter is ideal for offices and hot desks. Enjoy fast downloads of large files from the network, smooth video conferencing streaming, and background cloud file synchronization. It's faster and more secure than connecting to a wireless network.
Use
Add a 2.5Gb Ethernet port to your USB-C or Thunderbolt 3 enabled MacBook, Chromebook, or laptop

Ulasan Produk

Tidak ada ulasan