StarTech.com USB Wired LAN Adapter / USB-C Connection / 10/100/1000Mbps / 100W PD Pass-Through / Thunderbolt Compatible / Windows & Mac / Network Adapter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable StandardIEEE 802.3i 10BASE-T, IEEE 802.3ab 1000BASE-T, IEEE 802.1q VLAN tagging, IEEE 802.3x, IEEE 802.3u 100Base-TX, USB Power Delivery 3.0
ColorSpace gray
Conform toPromiscuous mode/Auto MDIX/PXE/Full duplex support
ConnectorUSB Type-C (USB 3.2 Gen 1/5Gbps),RJ-45
Height (mm)15
Humidity (% RH)10 to 85 (no condensation)
Input Voltage5 VDC
InterfaceHost side: USB 3.2 Gen 1
Jumbo Frameup to 9K
Length (mm)22
Mass (g)25
Mean Time Between Failure (hour)1912948
Number of Ports1
Operating Temperature (°C)0~45
Output Voltage5 VDC
Power Supply MethodUSB bus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-10~70
Supported OSWindows 11 ARM/11/10 ARM/10/8/8.1/7, Windows Server 2022/2019/2016/2012 R2/2008 R2, Linux Kernel 2.4.20 or later (LTS version only), macOS 10.11 - 10.15/11.0/12.0/13.0/14.0 (VLAN tagging is not currently supported on macOS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100W Charging Support: Equipped with a PD pass-through port that delivers up to 100W. Simultaneously use the USB-C port for charging and Ethernet connection. Even devices with limited Type-C ports can share ports without an additional hub. Wide Compatibility: Compatible with major operating systems, including Windows 7 and later, Linux LTS Kernel 4.19 and later, macOS, iOS, and ChromeOS, with automatic installation. Compatible with all hardware platforms, including MacBook, Chromebook, Intel, AMD, ARM (Snapdragon), and Apple Silicon. 1Gbps Support over Category 5e Cable: Add 1Gbps network access to your Type-C-equipped laptop, tablet, or iPhone. Enjoy Ethernet connectivity while keeping the USB-C port free for charging and other peripheral connections. Ideal for Port-Limited Devices: This LAN adapter is ideal for replacing a broken Ethernet port on your laptop, providing fast, secure wired connectivity at home, work, or on the go. Supports WoL (Wake on LAN) and PXE (Preboot Execution Environment) for efficient management and configuration. Specifications: USB-C 3.2 Gen 1 (5Gbps) / 1x RJ45 / Cable length: 15cm / 10/100Mbps and 1Gbps / Realtek chipset / 9K jumbo frame / WoL, VLAN, and PXE boot support / USB bus powered / Thunderbolt compatible
Add 1G Ethernet network connectivity to your laptop or desktop PC via a USB Type-C port
Feature
100W Charging Support: Equipped with a PD pass-through port that delivers up to 100W. Simultaneously use the USB-C port for charging and Ethernet connection. Even devices with limited Type-C ports can share ports without an additional hub. Wide Compatibility: Compatible with major operating systems, including Windows 7 and later, Linux LTS Kernel 4.19 and later, macOS, iOS, and ChromeOS, with automatic installation. Compatible with all hardware platforms, including MacBook, Chromebook, Intel, AMD, ARM (Snapdragon), and Apple Silicon. 1Gbps Support over Category 5e Cable: Add 1Gbps network access to your Type-C-equipped laptop, tablet, or iPhone. Enjoy Ethernet connectivity while keeping the USB-C port free for charging and other peripheral connections. Ideal for Port-Limited Devices: This LAN adapter is ideal for replacing a broken Ethernet port on your laptop, providing fast, secure wired connectivity at home, work, or on the go. Supports WoL (Wake on LAN) and PXE (Preboot Execution Environment) for efficient management and configuration. Specifications: USB-C 3.2 Gen 1 (5Gbps) / 1x RJ45 / Cable length: 15cm / 10/100Mbps and 1Gbps / Realtek chipset / 9K jumbo frame / WoL, VLAN, and PXE boot support / USB bus powered / Thunderbolt compatible
Use
Add 1G Ethernet network connectivity to your laptop or desktop PC via a USB Type-C port

Ulasan Produk

Tidak ada ulasan