StarTech.com USB Wired LAN Adapter / USB-C & A Connection / USB 3.0 / 10/100/1000Mbps / Thunderbolt Compatible / Various OS / Gigabit Ethernet Network Adapter
#Grup produk P113671841
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB-C network adapter supports 10/100/1000Mbps BASE-T networks with auto-negotiation. Add an Ethernet port to your USB-C or USB-A computer with speeds up to Gigabit. Link status LEDs simplify troubleshooting and minimize downtime. Thoughtful design: The 15cm integrated cable extends connection distance, improves flexibility, and reduces port strain. USB-C connectors and USB-C to USB-A adapters ensure compatibility with laptops, desktops, and 2-in-1 devices. USB bus-powered. Unparalleled compatibility: Automatically installs on a wide range of operating systems, including Windows 7 and later, Linux LTS kernel 4.19 and later, macOS, iOS, and ChromeOS. This USB LAN adapter works across all hardware platforms, including MacBooks, Chromebooks, Intel, AMD, ARM (Snapdragon), and Apple Silicon.
This Ethernet adapter is an ideal replacement for a broken Ethernet port on your laptop. It provides a faster and more secure wired connection than wireless at home, in the office, or on the go.
Leverages WoL (Wake on LAN) and PXE to efficiently configure and manage laptops
*Jumbo frames are no longer supported on macOS.
This Ethernet adapter is an ideal replacement for a broken Ethernet port on your laptop. It provides a faster and more secure wired connection than wireless at home, in the office, or on the go.
Leverages WoL (Wake on LAN) and PXE to efficiently configure and manage laptops
*Jumbo frames are no longer supported on macOS.
Warning
*Jumbo frames are no longer supported on macOS.Feature
This USB-C network adapter supports 10/100/1000Mbps BASE-T networks with auto-negotiation. Add an Ethernet port to your USB-C or USB-A computer with speeds up to Gigabit. Link status LEDs simplify troubleshooting and minimize downtime. Thoughtful design: The 15cm integrated cable extends connection distance, improves flexibility, and reduces port strain. USB-C connectors and USB-C to USB-A adapters ensure compatibility with laptops, desktops, and 2-in-1 devices. USB bus-powered. Unparalleled compatibility: Automatically installs on a wide range of operating systems, including Windows 7 and later, Linux LTS kernel 4.19 and later, macOS, iOS, and ChromeOS. This USB LAN adapter works across all hardware platforms, including MacBooks, Chromebooks, Intel, AMD, ARM (Snapdragon), and Apple Silicon.Use
This Ethernet adapter is an ideal replacement for a broken Ethernet port on your laptop. It provides a faster and more secure wired connection than wireless at home, in the office, or on the go.Leverages WoL (Wake on LAN) and PXE to efficiently configure and manage laptops
Ulasan Produk
Tidak ada ulasan




















































































































































