MCO USB Type-CtoA conversion cable L type

Sebelum PPN:
Rp179.900 - Rp189.900
Spesifikasi
ColorBlack
Female MountingUSB A (female)
Male MountingUSB Type-C (male)
StandardUSB3.2 Gen2 (USB 10Gbps) compliant
Suitable ModelsPC, smartphone with host function, tablet
Supported OSWindows, Mac OS, iPad OS, Android OS, Chrome OS *May not be available depending on the OS version.
Warranty Period6 months from the date of purchase *Proof of purchase such as a receipt is required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an adapter that can be connected to a USB cable and convert the connector shape. Devices with a USB A terminal can be used with computers and smartphones equipped with USB Type-C. It is recommended when you want to make use of your existing USB A terminal equipment. Supports USB3.2 Gen2, allowing ultra-high-speed data transfer to USB A-equipped PCs. *The connected device and cable must be compatible with USB3.2 Gen2. Ultra high-speed data transfer of up to 10Gbps (theoretical value) is possible. It is most suitable for data transfer of large-capacity portable SSD. Uses an L-shaped connector to keep the wiring clean. Since it is a USB Type-C terminal, you can communicate in either direction.
* Devices with high power consumption such as portable HDDs may not be used. * To use this product, the terminal side must support the host function. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. *We do not guarantee that this product can be used in combination with all smartphones and tablets. *We make every effort to manufacture the product, but in the unlikely event that the product is defective, we will replace it immediately. Please do not take any further responsibility.
Warning
* Devices with high power consumption such as portable HDDs may not be used. * To use this product, the terminal side must support the host function. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. *We do not guarantee that this product can be used in combination with all smartphones and tablets. *We make every effort to manufacture the product, but in the unlikely event that the product is defective, we will replace it immediately. Please do not take any further responsibility.
Feature
It is an adapter that can be connected to a USB cable and convert the connector shape. Devices with a USB A terminal can be used with computers and smartphones equipped with USB Type-C. It is recommended when you want to make use of your existing USB A terminal equipment. Supports USB3.2 Gen2, allowing ultra-high-speed data transfer to USB A-equipped PCs. *The connected device and cable must be compatible with USB3.2 Gen2. Ultra high-speed data transfer of up to 10Gbps (theoretical value) is possible. It is most suitable for data transfer of large-capacity portable SSD. Uses an L-shaped connector to keep the wiring clean. Since it is a USB Type-C terminal, you can communicate in either direction.

Ulasan Produk

Tidak ada ulasan