MCO USB Type-C-earphone conversion adapter DAC built-in

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)About 0.1
ColorWhite
Conform toAndroid OS (5.0 or later), Windows 10 / 8.1 / 7, Mac OS, iPad Pro (2018 model)
Connector ShapeType-C Male - DIA3.5mm Stereo Mini Jack (4 poles) Female
Conversion TypeFemale - Male
Female MountingStereo mini jack (4 poles)
Frequency (kHz)(Corresponding sampling / number of bits) 48 / 16bit
Male MountingUSB Type-C
Mass (g)About 10
StandardUSB 2.0 compliant (USB Audio Class v1.0)
Warranty Period6 months
polarityPlug: CTIA standard compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use your favorite earphones / headphones even with a USB Type-C (USB-C) -equipped terminal that does not have an earphone jack.
Feature
You can use your favorite earphones / headphones even with a USB Type-C (USB-C) -equipped terminal that does not have an earphone jack.

Ulasan Produk

Tidak ada ulasan