Trimate USB Type-C to MageSafe2 Conversion Adapter PD Compatible Charging

Sebelum PPN:
Rp169.900
Spesifikasi
ColorSilver
Connector ShapeUSB Type-C (female) to Magnetic2 (male)
Conversion TypeMale-female
Current (A)Up to 5
Dimensions, Height x Width x Thickness (mm)30x10x7
Mass (g)5
Maximum Output Power (W)[PD power supply] 100
Voltage (V)18.5~20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a conversion adapter from USB Type-C (female) to Magsafe2 (male).
For conversion between USB Type-C and MagSafe2
*This product can only be used for charging, and data communication is not possible. *Please use a PD compatible charger.
Warning
*This product can only be used for charging, and data communication is not possible. *Please use a PD compatible charger.
Feature
It is a conversion adapter from USB Type-C (female) to Magsafe2 (male).
Use
For conversion between USB Type-C and MagSafe2

Ulasan Produk

Tidak ada ulasan