Buffalo USB Type-C to HDMI conversion cable, 1m

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-C (male): HDMI (female)
Conversion TypeMale-female
Female MountingHDMI
Male MountingType-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB Type-C to HDMI video conversion cable that can convert video signals from devices (PCs, smartphones, etc.) equipped with a USB Type-C terminal, such as the iPhone 15, and output them to displays, TVs, projectors, etc. equipped with an HDMI input terminal.
Feature
This is a USB Type-C to HDMI video conversion cable that can convert video signals from devices (PCs, smartphones, etc.) equipped with a USB Type-C terminal, such as the iPhone 15, and output them to displays, TVs, projectors, etc. equipped with an HDMI input terminal.

Ulasan Produk

Tidak ada ulasan