Ainex USB Type-C to HDMI conversion cable

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (cm)Approximately 22 (including connector)
ColorBlack
Connector ShapePC side: USB Type-C male, Display/TV side: HDMI female (Type A 19-pin)
Conversion TypeMale-female
Female MountingDisplay/TV side: HDMI female (Type A 19-pin)
Male MountingComputer side: USB Type-C male
Maximum Resolution1920x1080/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationHDMI 1.4 compatible, HDCP 1.4 compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows you to connect a device with a USB Type-C (USB-C) port to the HDMI port of a display. (HDMI output cannot be converted to USB Type-C)
Outputs video and audio from a computer or smartphone to an HDMI-equipped display/TV.
It is suitable for making presentations using a Type-C equipped laptop on an HDMI equipped TV, etc.
This is a passive type cable.
The built-in chipset converts the USB Type-C output to HDMI.
Supports up to 2K (1080p, 1920x1080)/60Hz.
Compatible with Android/Chromebook/Mac/Windows (according to manufacturer)
No drivers required, just plug and go.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
*Depending on the usage environment, there is a risk of interference with connectors around the port.
*The display resolution depends on the connected computer, display/TV, and cable.
*The maximum number of outputs depends on the performance of the output graphics chip.
*HDMI output cannot be converted to USB Type-C.
*Does not support HDR.
*To output video from Type-C, the Type-C port must support DisplayPort Alt mode.
Warning
*The product is a generic product, and we do not guarantee that it will work in all combinations.
*Depending on the usage environment, there is a risk of interference with connectors around the port.
*The display resolution depends on the connected computer, display/TV, and cable.
*The maximum number of outputs depends on the performance of the output graphics chip.
*HDMI output cannot be converted to USB Type-C.
*Does not support HDR.
*To output video from Type-C, the Type-C port must support DisplayPort Alt mode.
Feature
Allows you to connect a device with a USB Type-C (USB-C) port to the HDMI port of a display. (HDMI output cannot be converted to USB Type-C)
Outputs video and audio from a computer or smartphone to an HDMI-equipped display/TV.
It is suitable for making presentations using a Type-C equipped laptop on an HDMI equipped TV, etc.
This is a passive type cable.
The built-in chipset converts the USB Type-C output to HDMI.
Supports up to 2K (1080p, 1920x1080)/60Hz.
Compatible with Android/Chromebook/Mac/Windows (according to manufacturer)
No drivers required, just plug and go.

Ulasan Produk

Tidak ada ulasan