StarTech.com USB type-C to DVI conversion adapter white

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (cm)14
ChipsetParade-PS171,NXP-PTN5100
ColorWhite
Connector AUSB Type-C [24 pin] DisplayPort Alt mode
Connector BDVI-I [29 pins]
Connector ShapeDVI-I [29 pin] female - USB Type-C (video transmission) male
Height (mm)14
Humidity (% RH)5~95
Input(AV)USB Type-C
Length (mm)162
Mass (g)28
Maximum Resolution[Digital] 1920 x 1200
Number of Ports1
Operating Temperature (°C)0~70
Output[AV] DVI-I (digital only, single link)
Product Width (mm)37
Set ContentsUSB-C-DVI adapter
Specification[Wide screen support] available
Storage Temperature (°C)-10~80
Supported Resolution1024 x 768, 1280 x 720 (high definition 720p), 1920 x 1080 (high definition 1080p), 1920 x 1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection with reversible USB-C connector Excellent portability due to compact and lightweight design
Compatible with Thunderbolt 3 ports Supports video resolutions up to 1920x1200 for exceptionally crisp image quality
Carry an adapter on a business trip and connect it to a DVI monitor or projector you visit Bring your personal MacBook or Chromebook to work and connect it to your DVI display at work
With just one USB-C laptop, you can start your presentation immediately after entering the conference room.
Connect a DVI display as an auxiliary external monitor to a USB-C compatible laptop
Feature
Easy connection with reversible USB-C connector Excellent portability due to compact and lightweight design
Compatible with Thunderbolt 3 ports Supports video resolutions up to 1920x1200 for exceptionally crisp image quality
Use
Carry an adapter on a business trip and connect it to a DVI monitor or projector you visit Bring your personal MacBook or Chromebook to work and connect it to your DVI display at work
With just one USB-C laptop, you can start your presentation immediately after entering the conference room.
Connect a DVI display as an auxiliary external monitor to a USB-C compatible laptop

Ulasan Produk

Tidak ada ulasan