Orico USB Type-C to C/A data cable USB3.2 GEN2x2 1.0m

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeType-C male to Type-C male (Type-A male)
Conversion TypeMale - Male
Efficiency[Charging] USB-C to C: PD100W 20V5A, USB C to A: 60W 20V3A
OutputVideo: 4K/60Hz
Pluggold plating
Transmission Speed (Gbps)USB-C to C: Maximum 20 (theoretical value), USB C to A: Maximum 10 (theoretical value)
USB typeUSB3.2 GEN2x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C to C + A 2 in 1 high speed data cable.
Type-C to C transfer speed 20Gbps (USB3.2 Gen2 x 2), Type-C to A 10Gbps.
As charging and data transfer
Feature
USB Type-C to C + A 2 in 1 high speed data cable.
Type-C to C transfer speed 20Gbps (USB3.2 Gen2 x 2), Type-C to A 10Gbps.
Use
As charging and data transfer

Ulasan Produk

Tidak ada ulasan