StarTech.com USB Type-C Multi Conversion Adapter/USB-C to HDMI 2.0b 4K60Hz(HDR10)/100W Power Delivery Pass-Through Support/USB 3.0 Port x4/USB-C Multi-Hub
#Grup produk P113671489
Spesifikasi
| Cable Length (cm) | 30 |
|---|---|
| Cable Length (m) | 0.3 |
| Color | Black Grey |
| Connecting Terminal | USB-C (supports USB 3.2 Gen 1) |
| Connector Shape | 1x HDMI, 3x USB-A (supports USB 3.2 Gen 1), 1x USB-C (supports USB Power Delivery only) |
| Data Packet Rate | Maximum: 5 Gbps (USB 3.1) Gen 1 |
| Display | Number of correspondence: 1 |
| Height (mm) | 11 |
| Interface | USB 3.2 Gen 1 |
| Length (mm) | 34 |
| Mass (g) | 61 |
| Maximum Resolution | Digital: 4K60Hz for DP 1.4 compatible host, 4K30Hz for DP 1.2 compatible host |
| Operating Temperature Range (°C) | 0~45 |
| Power Supply | Bus Power and Host USB-C Power Adapter |
| Set Contents | USB-C multiport adapter, package insert |
| Specification | Bus type: USB-C, industry standard: USB 3.0 (backward compatible with USB1.1 / 2.0), chipset ID: Parade Technologies x PS176, VIA Tech x VL102, VIA Tech x VL817, type and rating: USB 3.0 (5 Gbps) |
| Storage Temperature Range (°C) | -10~+70 |
| Supported OS | Windows 7/8/8.1/10/11,macOS 10.9 - 10.15/11.0/12.0/13.0,Chrome OS |
| Warranty Period | 3 years |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
5 Features USB-C Multiport Adapter: Supports 4K60Hz (4K30Hz for DP1.2) HDMI 2.0b (HDR10) video in DP1.4 Alternate Mode. 4-port USB 5Gbps hub: 3x USB-A (USB 3.2 / 3.1 Gen 1, 1x BC1.2 charging), 1x USB-C (100W PD pass-through compatible)
Long host cable: A 30 cm long integrated cable reduces the load on ports and connectors. Convenient for mounting 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and laptops on the riser Compact design suitable for carrying: Durable aluminum USB Type-C multiport that fits lightly in a laptop bag adapter. Carry between office and home, shared office space, convenient for business trips Stable performance: Use USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0 and uses 88W to charge laptops. Reserves 12W on the main unit to avoid video deterioration and device drop that are common in USB hubs Wide compatibility: USB-C laptops (ultrabook, Chromebook, etc.), Thunderbolt 3 laptops (HP, Dell, Lenovo, Intel / M1) Compatible with (MacBook with chip, etc.) and Surface Laptop 4. Compatible with various OS (Windows, macOS, iPadOS, Chrome OS, Android)
UHD resolution: Supports 4K / 60Hz resolution on hosts that support DP 1.4 alternate mode (Intel 11th generation or later) (maximum video resolution on host devices that support DP 1.2 alternate mode is 4K / 30Hz). Compatible with ultra wide monitors (3440x1440 / 60Hz)
Long host cable: A 30 cm long integrated cable reduces the load on ports and connectors. Convenient for mounting 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and laptops on the riser Compact design suitable for carrying: Durable aluminum USB Type-C multiport that fits lightly in a laptop bag adapter. Carry between office and home, shared office space, convenient for business trips Stable performance: Use USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0 and uses 88W to charge laptops. Reserves 12W on the main unit to avoid video deterioration and device drop that are common in USB hubs Wide compatibility: USB-C laptops (ultrabook, Chromebook, etc.), Thunderbolt 3 laptops (HP, Dell, Lenovo, Intel / M1) Compatible with (MacBook with chip, etc.) and Surface Laptop 4. Compatible with various OS (Windows, macOS, iPadOS, Chrome OS, Android)
UHD resolution: Supports 4K / 60Hz resolution on hosts that support DP 1.4 alternate mode (Intel 11th generation or later) (maximum video resolution on host devices that support DP 1.2 alternate mode is 4K / 30Hz). Compatible with ultra wide monitors (3440x1440 / 60Hz)
Feature
5 Features USB-C Multiport Adapter: Supports 4K60Hz (4K30Hz for DP1.2) HDMI 2.0b (HDR10) video in DP1.4 Alternate Mode. 4-port USB 5Gbps hub: 3x USB-A (USB 3.2 / 3.1 Gen 1, 1x BC1.2 charging), 1x USB-C (100W PD pass-through compatible)Long host cable: A 30 cm long integrated cable reduces the load on ports and connectors. Convenient for mounting 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and laptops on the riser Compact design suitable for carrying: Durable aluminum USB Type-C multiport that fits lightly in a laptop bag adapter. Carry between office and home, shared office space, convenient for business trips Stable performance: Use USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0 and uses 88W to charge laptops. Reserves 12W on the main unit to avoid video deterioration and device drop that are common in USB hubs Wide compatibility: USB-C laptops (ultrabook, Chromebook, etc.), Thunderbolt 3 laptops (HP, Dell, Lenovo, Intel / M1) Compatible with (MacBook with chip, etc.) and Surface Laptop 4. Compatible with various OS (Windows, macOS, iPadOS, Chrome OS, Android)
UHD resolution: Supports 4K / 60Hz resolution on hosts that support DP 1.4 alternate mode (Intel 11th generation or later) (maximum video resolution on host devices that support DP 1.2 alternate mode is 4K / 30Hz). Compatible with ultra wide monitors (3440x1440 / 60Hz)
Ulasan Produk
Tidak ada ulasan



















































































































































%2F100W%20Power%20Delivery%20Pass-Through%20Support%2FUSB%203_0%20Port%20x4%2FUSB-C%20Multi-Hub/dlP113671489-1.jpg)
