StarTech.com USB Type-C Multi Conversion Adapter/USB-C to 4K30Hz HDMI or 1080p VGA/100W Power Delivery Pass-Through Support/5Gbps USB Port x3/Gigabit Wired LAN/USB-C Multi-Hub
#Grup produk P113671461
Spesifikasi
| Cable Length (cm) | 30 |
|---|---|
| Color | Black Grey |
| Connecting Terminal | USB-C (supports USB 3.2 Gen 1) |
| Connector Shape | 1x HDMI, 1x VGA, 1x USB-A (USB 3.2 Gen 1, 1.5W fast charging supported), 1x USB-A (USB 3.2 Gen 1 supported), 1x USB-C (USB 3.2 Gen 1 supported), 1x Wired LAN port |
| Display | Number of displays supported: 1 |
| Height (mm) | 14 |
| Interface | USB 3.2 Gen 1 |
| Length (mm) | 52 |
| Mass (g) | 110 |
| Maximum Resolution | 3840x2160(4K30Hz) |
| Number of Ports | 6 |
| Power Supply | Bus Power and Host USB-C Power Adapter |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | 1 - USB-C Multiport Adapter, 1 - Quick Start Guide |
| Supported OS | Windows 8.1/10/11,macOS 10.10 - 10.15/11/12/13,Ubuntu 18.04/20.04,Chrome OS,Android 9.0,iPadOS |
| Type | USB 3.2 Gen 1 - 5 Gbit/s |
| USB type | USB-C (supports USB 3.2 Gen 1) |
| Warranty Period | 3 years |
| Width (mm) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
6in1 multi-function dock: 4K/30Hz HDMI, 1080p VGA, 2x USB-A (USB 3.1 Gen 1 5Gbps, 1x BC 1.2 charging), 1x USB-C (100W PD 3.0 or 5Gbps data), with Gigabit Ethernet port. Supports ultra-wide HDMI display (3440x1440)
Long host cable: A 30cm integrated cable that reduces the burden on the ports and connectors of 2in1 devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and is convenient when placing the device on a riser stand. Performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by power over, such as video degradation and device drop that are common with USB hubs Wide compatibility: USB-C and Thunderbolt 3 compatible laptops (HP, Lenovo, Dell, etc.), MacBook (Intel (equipped with processor & M1 chip), Surface, Chromebook, etc. Portable & compact for macOS, iPadOS, Android, Chrome OS: Uses a sturdy aluminum housing that is easy to carry in your bag. USB Type-C docking station connection tools (CONNECTIVITY TOOLS) for shared office spaces, business trips and telecommuting: Apps for enhanced performance and security are included with the product. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Long host cable: A 30cm integrated cable that reduces the burden on the ports and connectors of 2in1 devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and is convenient when placing the device on a riser stand. Performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by power over, such as video degradation and device drop that are common with USB hubs Wide compatibility: USB-C and Thunderbolt 3 compatible laptops (HP, Lenovo, Dell, etc.), MacBook (Intel (equipped with processor & M1 chip), Surface, Chromebook, etc. Portable & compact for macOS, iPadOS, Android, Chrome OS: Uses a sturdy aluminum housing that is easy to carry in your bag. USB Type-C docking station connection tools (CONNECTIVITY TOOLS) for shared office spaces, business trips and telecommuting: Apps for enhanced performance and security are included with the product. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Feature
6in1 multi-function dock: 4K/30Hz HDMI, 1080p VGA, 2x USB-A (USB 3.1 Gen 1 5Gbps, 1x BC 1.2 charging), 1x USB-C (100W PD 3.0 or 5Gbps data), with Gigabit Ethernet port. Supports ultra-wide HDMI display (3440x1440)Long host cable: A 30cm integrated cable that reduces the burden on the ports and connectors of 2in1 devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and is convenient when placing the device on a riser stand. Performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by power over, such as video degradation and device drop that are common with USB hubs Wide compatibility: USB-C and Thunderbolt 3 compatible laptops (HP, Lenovo, Dell, etc.), MacBook (Intel (equipped with processor & M1 chip), Surface, Chromebook, etc. Portable & compact for macOS, iPadOS, Android, Chrome OS: Uses a sturdy aluminum housing that is easy to carry in your bag. USB Type-C docking station connection tools (CONNECTIVITY TOOLS) for shared office spaces, business trips and telecommuting: Apps for enhanced performance and security are included with the product. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Ulasan Produk
Tidak ada ulasan




















































































































































