StarTech.com USB Type-C Multi Conversion Adapter/USB-C to 4K HDMI/100W PD/USB 3.0 Hub (1x Type-C + 1x Type-A)
#Grup produk P113671443
Spesifikasi
| Cable Length (cm) | 34 |
|---|---|
| Cable Length (m) | 0.34 |
| Color | Gray |
| Connecting Terminal | USB-C (supports USB 3.2 Gen 1) |
| Connector Shape | 1x HDMI, 1x USB-A (USB 3.2 Gen 1, fast charging support), 1x USB-C (USB 3.2 Gen 1 support) |
| Connector Shape-Downstream | Type-C,Type-A |
| Height (mm) | 10 |
| Length (mm) | 60 |
| Mass (g) | 102 |
| Maximum Resolution | 4096 x 2160p @ 24Hz |
| Other Functions | Power Delivery:100W |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| USB type | USB-C (supports USB 3.2 Gen 1) |
| Warranty Period | 3 years |
| Width (mm) | 115 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3in1 Multi Adapter: HDMI 4K30Hz output, USB-A (USB 3.1 Gen 1 5Gbps & BC 1.2 charging capability), 1x USB-C (5Gbps data + 100W Power Delivery 3.0). Long cable for HDMI ultra-wide display (3440x1440): Reduces stress on ports and connectors when using 2in1 devices such as Surface Pro (7+) or laptops on the riser. Compact design for portability Stable performance: Operates on USB bus power or USB-C external power supply. 8W is reserved in the main body of the adapter to prevent video flickering and device dropouts caused by power shortages common to USB hubs. Uses 92W to charge your laptop Wide device compatibility: Ultrabooks, Chromebooks and other USB-C laptops, tablets, smartphones, Thunderbolt 3 and Thunderbolt 4 laptops (MacBook Pro/Air, HP EliteBook, Dell XPS/Latitude, Lenovo Thinkpad X1, Surface Laptop 3/Book 3, etc.)
Easy deployment: USB Type-C multiport adapter for Windows, macOS, Chrome OS, Linux and Android. Supports automatic driver installation CONNECTIVITY TOOLS: Apps that enhance performance and security are included with the product. USB Event Monitor & Window Layout Tool (available in English only)
Compact design that fits lightly in a laptop, making it ideal for on-the-go travel Provides a 4K high-resolution screen that enhances work efficiency when multitasking with a desktop HDMI monitor HDMI projectors and TVs in conference rooms and other meeting spaces Connect and view presentations on shared screens
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode. *This adapter can be connected to a USB-C port on a host laptop that does not support USB Power Delivery. However, connecting a power adapter to this multifunction adapter does not provide power to the host laptop. *A 4K-compatible display is required to obtain a resolution of 3840 x 2160p. (4K is also known as 4Kx2K). *USB 3.0 is also known as USB 3.1 Gen 1 and 3.2 Gen 1. This connection standard supports speeds up to 5Gbps.
Easy deployment: USB Type-C multiport adapter for Windows, macOS, Chrome OS, Linux and Android. Supports automatic driver installation CONNECTIVITY TOOLS: Apps that enhance performance and security are included with the product. USB Event Monitor & Window Layout Tool (available in English only)
Compact design that fits lightly in a laptop, making it ideal for on-the-go travel Provides a 4K high-resolution screen that enhances work efficiency when multitasking with a desktop HDMI monitor HDMI projectors and TVs in conference rooms and other meeting spaces Connect and view presentations on shared screens
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode. *This adapter can be connected to a USB-C port on a host laptop that does not support USB Power Delivery. However, connecting a power adapter to this multifunction adapter does not provide power to the host laptop. *A 4K-compatible display is required to obtain a resolution of 3840 x 2160p. (4K is also known as 4Kx2K). *USB 3.0 is also known as USB 3.1 Gen 1 and 3.2 Gen 1. This connection standard supports speeds up to 5Gbps.
Warning
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode. *This adapter can be connected to a USB-C port on a host laptop that does not support USB Power Delivery. However, connecting a power adapter to this multifunction adapter does not provide power to the host laptop. *A 4K-compatible display is required to obtain a resolution of 3840 x 2160p. (4K is also known as 4Kx2K). *USB 3.0 is also known as USB 3.1 Gen 1 and 3.2 Gen 1. This connection standard supports speeds up to 5Gbps.Feature
3in1 Multi Adapter: HDMI 4K30Hz output, USB-A (USB 3.1 Gen 1 5Gbps & BC 1.2 charging capability), 1x USB-C (5Gbps data + 100W Power Delivery 3.0). Long cable for HDMI ultra-wide display (3440x1440): Reduces stress on ports and connectors when using 2in1 devices such as Surface Pro (7+) or laptops on the riser. Compact design for portability Stable performance: Operates on USB bus power or USB-C external power supply. 8W is reserved in the main body of the adapter to prevent video flickering and device dropouts caused by power shortages common to USB hubs. Uses 92W to charge your laptop Wide device compatibility: Ultrabooks, Chromebooks and other USB-C laptops, tablets, smartphones, Thunderbolt 3 and Thunderbolt 4 laptops (MacBook Pro/Air, HP EliteBook, Dell XPS/Latitude, Lenovo Thinkpad X1, Surface Laptop 3/Book 3, etc.)Easy deployment: USB Type-C multiport adapter for Windows, macOS, Chrome OS, Linux and Android. Supports automatic driver installation CONNECTIVITY TOOLS: Apps that enhance performance and security are included with the product. USB Event Monitor & Window Layout Tool (available in English only)
Use
Compact design that fits lightly in a laptop, making it ideal for on-the-go travel Provides a 4K high-resolution screen that enhances work efficiency when multitasking with a desktop HDMI monitor HDMI projectors and TVs in conference rooms and other meeting spaces Connect and view presentations on shared screensUlasan Produk
Tidak ada ulasan



















































































































































/cbP113671443-1.jpg)
