StarTech.com USB Type-C multi conversion adapter/Direct plug type/MacBook Pro & Air compatible/4K HDMI/100W USB PD/SD & microSD card reader/2 port USB 3.0 hub/Type C compatible multi hub

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorGray
Connecting TerminalUSB-C (supports USB 3.2 Gen 1)
Connector Shape1x HDMI, 1x USB-A (USB 3.2 Gen 1, fast charging support), 1x USB-C (USB 3.2 Gen 1 support), SD/MMC slot, 1x MicroSD slot
Connector Shape-DownstreamUSB-A,USB-C
Height (mm)10
Length (mm)35
Mass (g)78
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSmacOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0),Windows 8/10/11,Chrome OS,iPadOS,Android
USB typeUSB-C (supports USB 3.2 Gen 1)
Warranty Period3 years
Width (mm)113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5-Function Multiport Adapter: HDMI 4K/30Hz Video Output, USB 3.1/3.2 Gen 1 (5Gbps) Hub - 1x USB-A (BC 1.2 Fast Charge Port) + 1x USB-C (Power + Data), MicroSD & SD Card Reader, 100W PD
Direct connection without cables: Pull out the USB-C connector from the adapter body with a slide switch and connect it closely to your MacBook. A design that allows you to use only one port and leave the rest for other peripherals. Compatible with MacBook Pro 2018 & 2019, MacBook Air 2020 (models with Intel processor & M1 chip) Stable performance: Uses USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0, uses 92W for charging. The main unit consumes 8W, avoiding video deterioration and device dropouts that are common with USB hubs. Convenient docking station for business trips and telecommuting Wide compatibility: automatic driver installation for easy setup. Compatible with major OS such as Windows, macOS, iPadOS, Chrome OS. Works with Thunderbolt 3 and USB-C connected tablets, Chromebooks and laptops
Feature
5-Function Multiport Adapter: HDMI 4K/30Hz Video Output, USB 3.1/3.2 Gen 1 (5Gbps) Hub - 1x USB-A (BC 1.2 Fast Charge Port) + 1x USB-C (Power + Data), MicroSD & SD Card Reader, 100W PD
Direct connection without cables: Pull out the USB-C connector from the adapter body with a slide switch and connect it closely to your MacBook. A design that allows you to use only one port and leave the rest for other peripherals. Compatible with MacBook Pro 2018 & 2019, MacBook Air 2020 (models with Intel processor & M1 chip) Stable performance: Uses USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0, uses 92W for charging. The main unit consumes 8W, avoiding video deterioration and device dropouts that are common with USB hubs. Convenient docking station for business trips and telecommuting Wide compatibility: automatic driver installation for easy setup. Compatible with major OS such as Windows, macOS, iPadOS, Chrome OS. Works with Thunderbolt 3 and USB-C connected tablets, Chromebooks and laptops

Ulasan Produk

Tidak ada ulasan