StarTech.com USB Type-C Multi Conversion Adapter/4K60Hz HDMI 2.0/10Gbps USB Hub/Card Reader & LAN/100W USB PD

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Length (cm)25
ColorSpace gray
Connecting TerminalUSB-C (supports USB 3.2 Gen 2)
Connector Shape1x HDMI, 2x USB-A (supports USB 3.2 Gen 2, supports 7.5W fast charging), 1x USB-C (supports USB Power Delivery only), 1x SD/MMC slot, 1x wired LAN port
Height (mm)29
InterfaceUSB 3.2 Gen 2 - 10Gbps
Length (mm)82
Mass (g)150
Power Consumption (W)15
Power SupplyBus Power and Host USB-C Power Adapter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents1 - USB-C Multiport Adapter, 1 - Quick Start Guide
Supported OSmacOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0),Windows 8/10/11,Chrome OS,iPadOS,Android 9/10/11
USB typeUSB-C (supports USB 3.2 Gen 2)
Warranty Period3 years
Width (mm)142

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6-Function Multiport Adapter: Supports HDMI 2.0b, 4K60Hz HDR10 (requires DP 1.4 Alt Mode). Built-in SD card reader, Gigabit Ethernet LAN port (PXE boot & WoL support), 2x USB-A 3.2 Gen 2 hubs (including 1x 7.5W BC 1.2 charging port). 100W PD 3.0 pass-through long host cable: Longer 25cm integrated cable extends reach and reduces strain on 2in1 device ports and connectors. Useful for placing laptops such as Surface Pro 7, iPad Pro, HP Elite x2, etc. on a desk stand. Integrated cable for portability
UHD Resolution: Supports 4K60Hz digital video resolution with DP 1.4 alt mode enabled hosts (Intel 11th Gen and later). Maximum video resolution is 4K/30Hz with host device supporting DP 1.2 alt mode. Equipped with PS186 chip, compatible with iPad Pro and iPad Mini with USB-C Stable performance: Uses USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0. 15W is reserved for the multi-hub body, avoiding video degradation and device dropouts that are common with USB hubs. Use 85W to charge your laptop Wide compatibility: Compatible with a wide range of USB-C connected Ultrabooks, Chromebooks and Thunderbolt 3/4/USB4 laptops. HP, Dell, Lenovo, MacBook (models with Intel processor & M1 chip), Surface, etc. Compatible with Windows, macOS, iPadOS, Chrome OS, and Android
StarTech.com Connectivity Tools: Apps included with product to enhance performance and security. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Connect your laptop to a 4K60Hz HDMI monitor (4096 x 2160p) and create a powerful environment Access multimedia content with the built-in SD card reader Up to 100W USB PD 3.0 and USB-A fast charging port for your laptop and USB peripherals Charge the
*The product does not include a USB-C power adapter. Optional: You can use a separate USB-C power adapter (such as a connected laptop's USB-C power supply) with this multifunction adapter.
*Not all USB-C ports are fully compatible with USB Type-C functions. Make sure your host USB-C port supports USB Power Deliery and DP alt mode.
*This product can be connected to a USB-C port that does not support USB Power Delivery, but in this case connecting a power supply to this adapter will not power the host laptop.
Warning
*The product does not include a USB-C power adapter. Optional: You can use a separate USB-C power adapter (such as a connected laptop's USB-C power supply) with this multifunction adapter.
*Not all USB-C ports are fully compatible with USB Type-C functions. Make sure your host USB-C port supports USB Power Deliery and DP alt mode.
*This product can be connected to a USB-C port that does not support USB Power Delivery, but in this case connecting a power supply to this adapter will not power the host laptop.
Feature
6-Function Multiport Adapter: Supports HDMI 2.0b, 4K60Hz HDR10 (requires DP 1.4 Alt Mode). Built-in SD card reader, Gigabit Ethernet LAN port (PXE boot & WoL support), 2x USB-A 3.2 Gen 2 hubs (including 1x 7.5W BC 1.2 charging port). 100W PD 3.0 pass-through long host cable: Longer 25cm integrated cable extends reach and reduces strain on 2in1 device ports and connectors. Useful for placing laptops such as Surface Pro 7, iPad Pro, HP Elite x2, etc. on a desk stand. Integrated cable for portability
UHD Resolution: Supports 4K60Hz digital video resolution with DP 1.4 alt mode enabled hosts (Intel 11th Gen and later). Maximum video resolution is 4K/30Hz with host device supporting DP 1.2 alt mode. Equipped with PS186 chip, compatible with iPad Pro and iPad Mini with USB-C Stable performance: Uses USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0. 15W is reserved for the multi-hub body, avoiding video degradation and device dropouts that are common with USB hubs. Use 85W to charge your laptop Wide compatibility: Compatible with a wide range of USB-C connected Ultrabooks, Chromebooks and Thunderbolt 3/4/USB4 laptops. HP, Dell, Lenovo, MacBook (models with Intel processor & M1 chip), Surface, etc. Compatible with Windows, macOS, iPadOS, Chrome OS, and Android
StarTech.com Connectivity Tools: Apps included with product to enhance performance and security. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Use
Connect your laptop to a 4K60Hz HDMI monitor (4096 x 2160p) and create a powerful environment Access multimedia content with the built-in SD card reader Up to 100W USB PD 3.0 and USB-A fast charging port for your laptop and USB peripherals Charge the

Ulasan Produk

Tidak ada ulasan