StarTech.com USB Type-C Multi Conversion Adapter / 4K HDMI / 100W USB PD / SD & microSD Card Reader / 3 Port USB 3.0 Hub / Type C Compatible Multi Hub / Body Integrated 30cm Cable
#Grup produk P113671382
Spesifikasi
| Applicable Media | SD/MMC,microSD |
|---|---|
| Cable Length (m) | 0.3 |
| Color | Gray |
| Connecting Terminal | USB-C (supports USB 3.2 Gen 1) |
| Connector Shape | 1x HDMI, 1x USB-A (supports USB 3.2 Gen 1), 1x USB-A (supports USB 3.2 Gen 1, supports fast charging), 1x USB-C (supports USB Power Delivery only), 1x SD/MMC slot, 1x Micro SD slot |
| Display | Number of correspondence: 1 |
| Height (mm) | 12 |
| Interface | USB 3.2 Gen 1 |
| Length (mm) | 95 |
| Mass (g) | 70 |
| Maximum Resolution | Digital: 4K / 30Hz |
| Number of Ports | 6 |
| Power Consumption (W) | 12 |
| Power Supply | Bus Power and Host USB-C Power Adapter |
| Set Contents | USB Type-C Multiport Adapter |
| Specification | Bus type: USB-C, Chipset ID: Fresco Logic x FL7102, Parade x PS176, Fresco Logic x FL5001, ALCORMICR x AU84612, Type and rating: USB 3.2 Gen 1 x 5 Gbit / s |
| Storage Temperature Range (°C) | -10~+55 |
| Supported OS | macOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0),Windows 8/10/11,Chrome OS,iPadOS,Android |
| Warranty Period | 3 years |
| Width (mm) | 45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
6-Function Multiport Adapter: HDMI 4K/30Hz Video Output, 2x USB-A Ports (USB 3.1 Gen 1 - 5Gbps, BC 1.2 Charging), 1x USB-C Port (Data +100W Power Delivery 3.0), MicroSD & SD Card Reader , Supports ultra-wide monitors (up to 3440x1440 @60Hz)
Long host cable: 30cm long integrated cable reduces the load on ports and connectors. Convenient USB-C mini dock for placing 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) or laptop on the riser Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 88W for laptop charging. Reserves 12W on the main unit to avoid video degradation and device drops common with USB hubs Wide compatibility: USB-C laptops (ultrabooks, Chromebooks, etc.), Thunderbolt 3 laptops (HP, Dell, Lenovo, Intel/M1) MacBook with chip), fully compatible with Surface. Compatible with various OS (Windows, macOS, iPadOS, Chrome OS, Android)
Compact design for portability: Fits easily in your laptop bag for easy portability between the office and home or on business trips. Convenient USB Type-C multiport adapter for shared office spaces
Long host cable: 30cm long integrated cable reduces the load on ports and connectors. Convenient USB-C mini dock for placing 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) or laptop on the riser Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 88W for laptop charging. Reserves 12W on the main unit to avoid video degradation and device drops common with USB hubs Wide compatibility: USB-C laptops (ultrabooks, Chromebooks, etc.), Thunderbolt 3 laptops (HP, Dell, Lenovo, Intel/M1) MacBook with chip), fully compatible with Surface. Compatible with various OS (Windows, macOS, iPadOS, Chrome OS, Android)
Compact design for portability: Fits easily in your laptop bag for easy portability between the office and home or on business trips. Convenient USB Type-C multiport adapter for shared office spaces
Feature
6-Function Multiport Adapter: HDMI 4K/30Hz Video Output, 2x USB-A Ports (USB 3.1 Gen 1 - 5Gbps, BC 1.2 Charging), 1x USB-C Port (Data +100W Power Delivery 3.0), MicroSD & SD Card Reader , Supports ultra-wide monitors (up to 3440x1440 @60Hz)Long host cable: 30cm long integrated cable reduces the load on ports and connectors. Convenient USB-C mini dock for placing 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) or laptop on the riser Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 88W for laptop charging. Reserves 12W on the main unit to avoid video degradation and device drops common with USB hubs Wide compatibility: USB-C laptops (ultrabooks, Chromebooks, etc.), Thunderbolt 3 laptops (HP, Dell, Lenovo, Intel/M1) MacBook with chip), fully compatible with Surface. Compatible with various OS (Windows, macOS, iPadOS, Chrome OS, Android)
Compact design for portability: Fits easily in your laptop bag for easy portability between the office and home or on business trips. Convenient USB Type-C multiport adapter for shared office spaces
Ulasan Produk
Tidak ada ulasan




















































































































































