Ainex USB Type-C Male to USB Type-A Female Cable

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (cm)Approximately 15 (including connector)
ColorBlack
Female MountingUSB Type-A cable
Male MountingType-C (USB-C)
SpecificationCorresponding standard: USB 3.2 Gen 1 (backward compatibility with USB 3.1 / 3.0 / 2.0 / 1.1), SuperSpeed (5Gbps: theoretical value) compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect a USB Type-A cable to a smartphone / tablet / PC equipped with a Type-C (USB-C) connector. (It does not support reverse connection.) [1]
Peripherals can be connected to Type-C-equipped smartphones / tablets / PCs, and USB power supplies can be connected.
The Type-C side is an L-shaped connector that does not easily interfere with the surroundings.
It supports charging up to 1.5A. (The supply current value depends on the performance of the connected device) [2]
It is equipped with a 5.1kΩ resistor to prevent overcurrent exceeding 1.5A.
Supports high-speed data transfer of SuperSpeed USB (5Gbps: theoretical value) .
As it is soft, it is easy to handle.
*The product is a general-purpose product, and operation is not guaranteed in all combinations. * Depending on the shape of the connection destination, the L type may interfere with the surroundings. * Compatible peripheral devices vary depending on the smartphone/tablet. *[1] If the Type-C side is connected to a peripheral device and the Type-A side is connected to a host (computer/smartphone), it will not work properly. If you connect the Type-C side to a smartphone (as a peripheral device) and the Type-A side to a computer (as a host), it will not work properly. *[2] The supply current value depends on the performance of the connected device. *USB PD (Power Delivery) is not supported.
Warning
*The product is a general-purpose product, and operation is not guaranteed in all combinations. * Depending on the shape of the connection destination, the L type may interfere with the surroundings. * Compatible peripheral devices vary depending on the smartphone/tablet. *[1] If the Type-C side is connected to a peripheral device and the Type-A side is connected to a host (computer/smartphone), it will not work properly. If you connect the Type-C side to a smartphone (as a peripheral device) and the Type-A side to a computer (as a host), it will not work properly. *[2] The supply current value depends on the performance of the connected device. *USB PD (Power Delivery) is not supported.
Feature
You can connect a USB Type-A cable to a smartphone / tablet / PC equipped with a Type-C (USB-C) connector. (It does not support reverse connection.) [1]
Peripherals can be connected to Type-C-equipped smartphones / tablets / PCs, and USB power supplies can be connected.
The Type-C side is an L-shaped connector that does not easily interfere with the surroundings.
It supports charging up to 1.5A. (The supply current value depends on the performance of the connected device) [2]
It is equipped with a 5.1kΩ resistor to prevent overcurrent exceeding 1.5A.
Supports high-speed data transfer of SuperSpeed USB (5Gbps: theoretical value) .
As it is soft, it is easy to handle.

Ulasan Produk

Tidak ada ulasan