Trimate USB Type-C extension cable female to male
#Grup produk P113671346
Spesifikasi
| Cable Length (m) | 0.5 |
|---|---|
| Data Transfer Rate | 480 |
| Female Mounting | USB Type-C |
| Interface | USB2.0 |
| Male Mounting | USB Type-C |
| Specification | 3A.60W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB Type-C extension cable.
Data transfer and charging are possible.
For extension of USB cable
Data transfer and charging are possible.
For extension of USB cable
Feature
This is a USB Type-C extension cable.Data transfer and charging are possible.
Use
For extension of USB cableUlasan Produk
Tidak ada ulasan




















































































































































