StarTech.com USB Type-C DVI Conversion Cable / 3m / USB-C DVI-D Video Converter / 1080p / Type C DVI Single Link Video Converter / Thunderbolt 3 Compatible / Connect Notebook PC to DVI Display

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (m)3
ChipsetVIA/VLI-VL100,Parade-PS171
ColorBlack
Connector AUSB Type-C [24 pin] DisplayPort Alt mode, DVI-D [25 pin]
Connector ShapeUSB Type-C (video transmission) male - DVI-D [25 pin] male
Conversion TypeMale - Male
Height (mm)10
Humidity (% RH)5~90
Input(AV)USB Type-C
Length (mm)3000
Male MountingUSB Type-C (video transmission), DVI-D [25 pin]
Mass (g)141
Maximum Resolution[Digital] 1920 x 1200
Number of Ports1
Operating Temperature (°C)0~45
Output[AV] DVI-D (single link)
Product Width (mm)20
Set ContentsUSB-C-DVI cable
Storage Temperature (°C)-10~70
Supported Resolution1024 x 768, 1280 x 720 (high definition 720p), 1920 x 1080 (high definition 1080p), 1920 x 1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Display compatibility: Validated with various brands of DVI-D (single link) displays (Dell / Samsung / LG / Asus / Acer monitors, Sony / Christie / LG / NEC / Epson projectors, etc.). Ideal for wiring in meeting rooms and offices Performance: DP 1.2 Alt mode, HBR2-compatible USB-C-DVI-D single link cable (3m black). 1920x1200 (1080p) 60Hz resolution, EDID & DDC pass-through compatible, Thunderbolt 3 compatible integrated cable: Cable with built-in adapter with few failure points and signal loss. Slim and flexible design with adapter chip mounted on DVI connector. Clean wiring around office equipment Compatibility: Dell XPS, Precision & Latitude, Lenovo ThinkPad X1 Carbon Extreme, Surface Pro 7 / Laptop 3 / Book 3, MacBook Pro, iPad Pro, TB3 MacBook Air, HP EliteBook, Specter & ZBook , Chromebook, etc. Easy installation: Verified on USB Type C DP Alt mode (Thunderbolt 3 compatible) devices. Plug and play compatible with macOS, iPadOS, Windows 10, Linux, Chrome OS, Android, driver-free video conversion cable
Connect a USB-C compatible computer to a DVI projector or display installed in a classroom, auditorium, conference room, etc. Use it at a home workstation or office hot desk to ensure compatibility between a USB-C computer and a DVI display.
* To use this adapter, it is necessary to support DisplayPort (DP Alt mode) via the USB-C port.
Warning
* To use this adapter, it is necessary to support DisplayPort (DP Alt mode) via the USB-C port.
Feature
Display compatibility: Validated with various brands of DVI-D (single link) displays (Dell / Samsung / LG / Asus / Acer monitors, Sony / Christie / LG / NEC / Epson projectors, etc.). Ideal for wiring in meeting rooms and offices Performance: DP 1.2 Alt mode, HBR2-compatible USB-C-DVI-D single link cable (3m black). 1920x1200 (1080p) 60Hz resolution, EDID & DDC pass-through compatible, Thunderbolt 3 compatible integrated cable: Cable with built-in adapter with few failure points and signal loss. Slim and flexible design with adapter chip mounted on DVI connector. Clean wiring around office equipment Compatibility: Dell XPS, Precision & Latitude, Lenovo ThinkPad X1 Carbon Extreme, Surface Pro 7 / Laptop 3 / Book 3, MacBook Pro, iPad Pro, TB3 MacBook Air, HP EliteBook, Specter & ZBook , Chromebook, etc. Easy installation: Verified on USB Type C DP Alt mode (Thunderbolt 3 compatible) devices. Plug and play compatible with macOS, iPadOS, Windows 10, Linux, Chrome OS, Android, driver-free video conversion cable
Use
Connect a USB-C compatible computer to a DVI projector or display installed in a classroom, auditorium, conference room, etc. Use it at a home workstation or office hot desk to ensure compatibility between a USB-C computer and a DVI display.

Ulasan Produk

Tidak ada ulasan