StarTech.com USB Type-C Docking Station HDMI / VGA 3x USB 3.0 SD & micro SD Card Slot USB PD 3.0 Cables can be stored inside the unit

Sebelum PPN:
Rp2.299.900
Spesifikasi
Audio FunctionThe HDMI port supports audio.
Cable Length (cm)11.8
ChipsetVIA/VLI-VL102,VIA/VLI-VL817,Parade-PS8338B,Parade-PS176,Analogix-ANX9833,ALCORMICRO-AU84612,Realtek-RTL8153
ColorBlack
Conform to[Number of displays] 1
Connecting TerminalUSB-C (supports USB 3.2 Gen 1)
Connector Shape1x HDMI, 1x VGA, 1x SD&MMC slot, 1x MicroSD slot, 3x USB-A (USB3.2 Gen 1 compatible), 1x USB-C (USB 3.2 Gen 1 compatible), 1x wired LAN port
Specification[Full duplex support], [Auto MDIX], [UASP support], [Fast charge port], [4K support], [Bus type] USB-C, [Hardware / Industry standard] IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, USB 3.0-backward compatible with USB 2.0 and 1.1
Supported OSWindows 7/8/8.1/10/11,macOS 10.11 - 10.15/11.0/12.0/13.0,Chrome OS
USB typeUSB3.2 Gen 1 (5 Gbps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8 in 1 USB-C portable mini dock: 4K/30Hz HDMI or 1080p VGA video, 3x 5Gbps USB-A ports, SD slot, microSD slot, Gigabit LAN port. A travel dock that eliminates the hassle of carrying multiple adapters Flexible power supply function: Travel dock with USB bus power and 100W Power Delivery 3.0 pass-through. USB-C power adapter reserves 15W for docking and charges laptops up to 85W
Simultaneous access to SD/microSD: Equipped with a card reader for both SD/SDHC/SDXC and MicroSD. Simultaneous access to both for data storage and backup Fast charging ports: 3 USB 3.0 Type-A ports support BC 1.2 fast charging (1.5A). Quickly charge your tablet or smartphone while the USB-C power adapter is connected to your laptop Broad OS and device compatibility: Windows, macOS, Chrome OS, iPadOS, and Android. All-in-one adapter for devices such as HP, Dell, Lenovo, MacBook, iPad Pro, Surface, Chromebook, Samsung Galaxy and more
Connect to an HDMI or VGA monitor to configure your mobile workstation Connect to an HDMI monitor for presentations in conference rooms or classrooms
Connect to Gigabit Ethernet in places where Wi-Fi is not available Operate SD / microSD media used in cameras and smartphones Compact size with essential ports suitable for small offices, temporary workspaces, etc.
* Not all USB-C ports support the full functionality of the USB Type-C standard. Make sure your host USB-C port supports USB Power Delivery 3.0 and DP alt mode.
* This adapter can also be connected to the USB-C port of a host laptop that does not support USB Power Delivery 3.0. If your laptop's USB-C port supports USB Power Delivery 2.0, PD passthrough is possible, but fast roll swap is not. If your laptop's USB-C port doesn't support Power Delivery, PD passthrough will not take place.
* To achieve a resolution of 3840 x 2160p, a 4K compatible display is required (4K is also called 4K2K).
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
* Laptop charging requirements may vary depending on the model. This USB-C adapter is compatible with USB Power Delivery 3.0 and provides 85W of charging power when using a 100W power adapter. If you use a power adapter with a lower wattage, the charging power will also be lower.
Warning
* Not all USB-C ports support the full functionality of the USB Type-C standard. Make sure your host USB-C port supports USB Power Delivery 3.0 and DP alt mode.
* This adapter can also be connected to the USB-C port of a host laptop that does not support USB Power Delivery 3.0. If your laptop's USB-C port supports USB Power Delivery 2.0, PD passthrough is possible, but fast roll swap is not. If your laptop's USB-C port doesn't support Power Delivery, PD passthrough will not take place.
* To achieve a resolution of 3840 x 2160p, a 4K compatible display is required (4K is also called 4K2K).
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
* Laptop charging requirements may vary depending on the model. This USB-C adapter is compatible with USB Power Delivery 3.0 and provides 85W of charging power when using a 100W power adapter. If you use a power adapter with a lower wattage, the charging power will also be lower.
Feature
8 in 1 USB-C portable mini dock: 4K/30Hz HDMI or 1080p VGA video, 3x 5Gbps USB-A ports, SD slot, microSD slot, Gigabit LAN port. A travel dock that eliminates the hassle of carrying multiple adapters Flexible power supply function: Travel dock with USB bus power and 100W Power Delivery 3.0 pass-through. USB-C power adapter reserves 15W for docking and charges laptops up to 85W
Simultaneous access to SD/microSD: Equipped with a card reader for both SD/SDHC/SDXC and MicroSD. Simultaneous access to both for data storage and backup Fast charging ports: 3 USB 3.0 Type-A ports support BC 1.2 fast charging (1.5A). Quickly charge your tablet or smartphone while the USB-C power adapter is connected to your laptop Broad OS and device compatibility: Windows, macOS, Chrome OS, iPadOS, and Android. All-in-one adapter for devices such as HP, Dell, Lenovo, MacBook, iPad Pro, Surface, Chromebook, Samsung Galaxy and more
Use
Connect to an HDMI or VGA monitor to configure your mobile workstation Connect to an HDMI monitor for presentations in conference rooms or classrooms
Connect to Gigabit Ethernet in places where Wi-Fi is not available Operate SD / microSD media used in cameras and smartphones Compact size with essential ports suitable for small offices, temporary workspaces, etc.

Ulasan Produk

Tidak ada ulasan