Ainex USB Type-C connection, 1Gbps compatible USB-LAN adapter

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (cm)18 (including connector)
Conditions to UseComputers and host devices with USB 3.2 Gen 1 Type-C ports
Connector Shape[Host side] USB Type-C male [LAN port side] RJ-45 female
Correspondence to Ethernet1000BASE-T (compatible with 10/100/1000BASE-T)
Dimensions, Width W x Depth D x Height H (mm)58x24x16.5 (excluding cable)
Material (Housing)ABS
Suitable EquipmentsWindows 10 or 11 (32-bit/64-bit compatible) PC, Mac, Chromebook, iPhone, iPad, Android, Nintendo Switch
Transfer Speed (Mbps)1000 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an adapter that converts a USB Type-C port into a wired LAN port.
Supports Gigabit Ethernet, with a maximum data transfer speed of 1000Mbps (theoretical value) for comfortable high-speed communication.
No driver required. Works with standard drivers for each OS.
Compatible with a wide range of devices. Tested to work with Windows 10 or 11 (32-bit/64-bit) PCs, Macs, iPhones, iPads, Chromebooks, and Android devices.
Compatible with Nintendo Switch. Wired LAN connection ensures smooth gameplay.
*This product supports the Wake-on-LAN function, but actual operation depends on the specifications of the connected device.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
Warning
*This product supports the Wake-on-LAN function, but actual operation depends on the specifications of the connected device.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
Feature
This is an adapter that converts a USB Type-C port into a wired LAN port.
Supports Gigabit Ethernet, with a maximum data transfer speed of 1000Mbps (theoretical value) for comfortable high-speed communication.
No driver required. Works with standard drivers for each OS.
Compatible with a wide range of devices. Tested to work with Windows 10 or 11 (32-bit/64-bit) PCs, Macs, iPhones, iPads, Chromebooks, and Android devices.
Compatible with Nintendo Switch. Wired LAN connection ensures smooth gameplay.

Ulasan Produk

Tidak ada ulasan