StarTech.com USB Type-C connection SATA M.2 SSD case USB 3.1 (10Gbps) Micro B to USB-C conversion cable included

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorBlack & silver
Data Packet Rate(Maximum) 10Gbps
Height (cm)1.3
Humidity (% RH)10-90 (operating), 5-95 (storage)
Length (mm)99
Mass (g)61
Operating Temperature (°C)0 ~ 40
Storage Temperature (°C)-10 ~ 65
Width (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use SATA M.2 SSD as high-speed external storage for USB-C compatible host (USB-C cable included)
Supports USB 3.1 Gen 2 (10Gbps)
Thunderbolt 3 USB-C port compatible Aluminum housing with vents for optimal heat dissipation Compatible with common M.2 SATA SSDs (30mm, 42mm, 60mm, 80mm) and offers a wide range of compatibility
It does not support M.2 NVMe and AHCI PCI-Express SSD.
Supports SATA 1.0 / 2.0 / 3.0 (1.5, 3, 6Gbps)
Achieve high-speed data access on mobile USB-C capable computers using M.2 SATA SSDs
Reuse M.2 SATA SSD as USB 3.1 Gen 2 external drive Use high performance SATA M.2 SSD as external drive to transfer files at high speed
Feature
Use SATA M.2 SSD as high-speed external storage for USB-C compatible host (USB-C cable included)
Supports USB 3.1 Gen 2 (10Gbps)
Thunderbolt 3 USB-C port compatible Aluminum housing with vents for optimal heat dissipation Compatible with common M.2 SATA SSDs (30mm, 42mm, 60mm, 80mm) and offers a wide range of compatibility
It does not support M.2 NVMe and AHCI PCI-Express SSD.
Supports SATA 1.0 / 2.0 / 3.0 (1.5, 3, 6Gbps)
Use
Achieve high-speed data access on mobile USB-C capable computers using M.2 SATA SSDs
Reuse M.2 SATA SSD as USB 3.1 Gen 2 external drive Use high performance SATA M.2 SSD as external drive to transfer files at high speed

Ulasan Produk

Tidak ada ulasan