StarTech.com USB Type-C cable/1m/USB-C to USB-A conversion adapter included/USB-C to USB-C (10Gbps & 100W PD compatible)/USB-A to USB-C (5Gbps compatible)

Sebelum PPN:
Rp859.900
Spesifikasi
Cable Length (m)1
Cable TypeStraight
ColorBlack
Connector ShapeA (male): USB 3.1 Gen 2 USB Type-C (24 pin, 10 Gbps), B (male): USB 3.1 Gen 2 USB Type-C (24 pin, 10 Gbps), USB Type-A (USB 3.0, 5 Gbps) [9 pins]
Height (mm)7
Mass (g)54
Operating Temperature Range (°C)0~125(32°F~257°F)
Power Supply100W
Set ContentsUSB-C cable
ShieldingDouble shield (braided + aluminum foil)
SpecificationType and Rating: USB 3.1 Gen 2 - 10 Gbit/s, USB 3.2 Gen 1 - 5 Gbit/s
Storage Temperature Range (°C)-55~125(-67°F=257°F)
Width (mm)20
suitable usageFor data transfer, charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-in-one cable with USB-A connector: USB-C to USB-C cable with USB-C to A adapter. Connect USB-C devices to USB-C/Thunderbolt3/USB-A hosts. Convenient connection, data transfer and charging with USB-C/TB3 laptop High-performance cable: USB-C to C cable (1m) supporting USB 3.2/3.1 Gen 2 SuperSpeed+ (10Gbps). Comes with a USB-C to A adapter dongle that supports USB 3.2/3.1 Gen 1 (5Gbps). Ideal for connecting USB-A or USB-C equipped hosts to USB Type-C docks
USB-C Power Delivery: Use with docking stations that support 100W PD 3.0, charge TB3 or USB-C laptops (MacBook Air/Pro, Dell Latitude/Precision/XPS, Surface Book/Pro, Lenovo ThinkPad X1 Carbon, HP Specter/Envy/ZBook etc.)
HYBRID USB-C DOCK COMPATIBLE: USB-C/USB-A combo cable perfect for universal USB-C hybrid docks or USB-C hubs. Works with all USB-C docks for USB-C hosts. For USB-A hosts, only DisplayLink enabled docks can be used. Can be used to replace the included cable for DK30C2DPEP/DK30C2DPPD Cable Specifications: Length: 1m | Black | USB-C to USB-C Male/Male Cable with USB-C to A Adapter (Female/Male) | Performance: USB 3.1 Gen 2 (Cable), USB 3.0 (Adapter) | Power: 100W (Cable) | Jacketing: PVC | EMI Shielding: Aluminum Mylar | 2 Year Warranty by StarTech.com
Feature
Two-in-one cable with USB-A connector: USB-C to USB-C cable with USB-C to A adapter. Connect USB-C devices to USB-C/Thunderbolt3/USB-A hosts. Convenient connection, data transfer and charging with USB-C/TB3 laptop High-performance cable: USB-C to C cable (1m) supporting USB 3.2/3.1 Gen 2 SuperSpeed+ (10Gbps). Comes with a USB-C to A adapter dongle that supports USB 3.2/3.1 Gen 1 (5Gbps). Ideal for connecting USB-A or USB-C equipped hosts to USB Type-C docks
USB-C Power Delivery: Use with docking stations that support 100W PD 3.0, charge TB3 or USB-C laptops (MacBook Air/Pro, Dell Latitude/Precision/XPS, Surface Book/Pro, Lenovo ThinkPad X1 Carbon, HP Specter/Envy/ZBook etc.)
HYBRID USB-C DOCK COMPATIBLE: USB-C/USB-A combo cable perfect for universal USB-C hybrid docks or USB-C hubs. Works with all USB-C docks for USB-C hosts. For USB-A hosts, only DisplayLink enabled docks can be used. Can be used to replace the included cable for DK30C2DPEP/DK30C2DPPD Cable Specifications: Length: 1m | Black | USB-C to USB-C Male/Male Cable with USB-C to A Adapter (Female/Male) | Performance: USB 3.1 Gen 2 (Cable), USB 3.0 (Adapter) | Power: 100W (Cable) | Jacketing: PVC | EMI Shielding: Aluminum Mylar | 2 Year Warranty by StarTech.com

Ulasan Produk

Tidak ada ulasan