Ohm Electric USB Type-C cable

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)1
Connector ShapeUSB(Type-C)-USB(Type-C)
Suitable ModelsCompatible with USB Power Delivery compatible smartphones, tablets, computers, etc. Non-compatible devices can be charged at a maximum of 5V/3A.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-fast charging with PD (Power Delivery) 100W
USB 3.2 compliant with transfer speeds approximately 20 times faster than USB 2.0 (up to 10 Gbps)
Supports Display Alt Mode, high-quality video output, and includes an "eMarker" chip for safe, high-speed charging.
*To output video in high quality, the connected device must support "Display Alt Mode."
Warning
*To output video in high quality, the connected device must support "Display Alt Mode."
Feature
Ultra-fast charging with PD (Power Delivery) 100W
USB 3.2 compliant with transfer speeds approximately 20 times faster than USB 2.0 (up to 10 Gbps)
Supports Display Alt Mode, high-quality video output, and includes an "eMarker" chip for safe, high-speed charging.

Ulasan Produk

Tidak ada ulasan