Ohm Electric USB Type-C cable

Sebelum PPN:
Rp219.900 - Rp299.900
Spesifikasi
Connector ShapeUSB(Type-C)-USB(Type-C)
Suitable ModelsCompatible with USB Power Delivery compatible smartphones, tablets, computers, etc. Non-compatible devices can be charged at up to 5V/3A.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 240W PD (Power Delivery) for ultra-fast charging and high-speed data transfer of up to 480Mbps
Certified Hi-Speed USB (USB 2.0) with built-in "eMarker" chip for safe, high-speed charging
Feature
Supports 240W PD (Power Delivery) for ultra-fast charging and high-speed data transfer of up to 480Mbps
Certified Hi-Speed USB (USB 2.0) with built-in "eMarker" chip for safe, high-speed charging

Ulasan Produk

Tidak ada ulasan