COMON USB Type-C cable

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (cm)About 15
Conform toCharging/Transfer/Video (Video output can only be used with devices compatible with DisplayPort Alt Mode)
ConnectorUSB Type-C (L-type male) - USB Type-C (L-type male)
Maximum Output20V/3A
Maximum Resolution4K/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Transfer Rate (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB Type-C cable with L-shaped ends. Convenient when using a laptop or smartphone/tablet. The total length is 15cm so it won't get in the way. Compatible with 20V/3A. It supports 4K resolution. This is a RoHS compliant product.
* The product is a consumer product for the domestic market.
Warning
* The product is a consumer product for the domestic market.
Feature
This is a USB Type-C cable with L-shaped ends. Convenient when using a laptop or smartphone/tablet. The total length is 15cm so it won't get in the way. Compatible with 20V/3A. It supports 4K resolution. This is a RoHS compliant product.

Ulasan Produk

Tidak ada ulasan