StarTech.com USB Type-C Audio Conversion Adapter / 60W PD Simultaneous Charging Compatible / Headphones & Headset Compatible USB-C Port Equipped / Type C Compatible Smartphone, Tablet, Laptop Compatible
#Grup produk P113671142
Spesifikasi
| Audio | Yes |
|---|---|
| Color | Silver |
| Data Packet Rate | Maximum: USB 2.0 |
| Female Mounting | USB-C (USB Power Delivery), USB Type-C (USB 2.0, 480 Mbps) [24 pins] |
| Height (mm) | 9 |
| Humidity Range (%) | 10 to 85RH (no condensation) |
| Input | AV:USB-C |
| Length (mm) | 50 |
| Male Mounting | USB-C(USB Power Delivery) |
| Mass (g) | 9 |
| Number of Ports | 2 |
| Operating Temperature Range (°C) | 0~40(32°F~104°F) |
| Output | AV:USB-C |
| Power (W) | 60 |
| Set Contents | USB-C Audio & Charging Adapter |
| Specification | Chipset ID: BCC-2102 |
| Storage Temperature Range (°C) | -10~70(14°F~158°F) |
| Supported OS | Windows 11/10,macOS Ventura (13.0)/Monterey (12.0)/Big Sur (11.0)/Catalina (10.15)/Mjave (10.14)/High Sierra (10.13),Android |
| Warranty Period | 3 years |
| Width (mm) | 23 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C Audio & Charging Function: Uses a single USB Type-C port to support device charging and audio at the same time. Branch to headset / headphones or USB-C port for USB 2.0 data transfer (480Mbps) and USB-C port for PD pass-through Multiple charging modes: Bus-powered. Or use an external USB-C power adapter for 60W Power Delivery 3.0 pass-through. USB-C laptop / tablet / smartphone can be charged Convenient side port layout: Dongle type compact adapter without cable. Horizontal design with audio port and power supply on opposite sides. Flexible setup without worrying about getting caught or entangled like a cable adapter Wide compatibility: Compatible with USB Type-C and Thunderbolt 3 laptops, tablets and smartphones. Can be used with Lenovo X1 Carbon, MacBook Pro / Air, Surface Pro 7 / Book, Chromebook, iPad Pro & Samsung Galaxy / Note, etc. | Portable design for Windows, macOS, iPadOS, Android: Can be carried while plugged into a USB-C device 2-in-1 slim design. Convenient when going back and forth between the office and home or on a business trip. | For online meetings, customer support, desk use
Charge your USB-C device while listening to music or talking on the phone Online meetings, customer service, etc.
Charge your USB-C device while listening to music or talking on the phone Online meetings, customer service, etc.
Feature
USB-C Audio & Charging Function: Uses a single USB Type-C port to support device charging and audio at the same time. Branch to headset / headphones or USB-C port for USB 2.0 data transfer (480Mbps) and USB-C port for PD pass-through Multiple charging modes: Bus-powered. Or use an external USB-C power adapter for 60W Power Delivery 3.0 pass-through. USB-C laptop / tablet / smartphone can be charged Convenient side port layout: Dongle type compact adapter without cable. Horizontal design with audio port and power supply on opposite sides. Flexible setup without worrying about getting caught or entangled like a cable adapter Wide compatibility: Compatible with USB Type-C and Thunderbolt 3 laptops, tablets and smartphones. Can be used with Lenovo X1 Carbon, MacBook Pro / Air, Surface Pro 7 / Book, Chromebook, iPad Pro & Samsung Galaxy / Note, etc. | Portable design for Windows, macOS, iPadOS, Android: Can be carried while plugged into a USB-C device 2-in-1 slim design. Convenient when going back and forth between the office and home or on a business trip. | For online meetings, customer support, desk useUse
Charge your USB-C device while listening to music or talking on the phone Online meetings, customer service, etc.Ulasan Produk
Tidak ada ulasan




















































































































































