Ainex USB Type-A fan control cable
#Grup produk P113671124
Spesifikasi
| Cable Length (cm) | About 30 |
|---|---|
| Color | Black |
| Connector Shape | USBStandard-A male, USBStandard-A female |
| Control | [Fan] PMW method, [Fan adjustment] HIGH=100%, MIDDLE=75%, LOW=45%, OFF=0% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connect between a USB fan and a computer/USB power adapter, and use a switch to control the power supply of the USB fan.
Suitable if you want to adjust the speed of the USB fan.
Three levels of adjustment are possible: high/medium/low.
The operating status can be seen at a glance with LEDs that display the control stages.
*Controls the power supply. Since the data line is not connected, data transfer and high-speed charging functions cannot be used.
*Supply voltage/current value depends on the performance of the connected equipment.
*Cannot be used for USB LED.
Suitable if you want to adjust the speed of the USB fan.
Three levels of adjustment are possible: high/medium/low.
The operating status can be seen at a glance with LEDs that display the control stages.
*Controls the power supply. Since the data line is not connected, data transfer and high-speed charging functions cannot be used.
*Supply voltage/current value depends on the performance of the connected equipment.
*Cannot be used for USB LED.
Warning
*Controls the power supply. Since the data line is not connected, data transfer and high-speed charging functions cannot be used.*Supply voltage/current value depends on the performance of the connected equipment.
*Cannot be used for USB LED.
Feature
Connect between a USB fan and a computer/USB power adapter, and use a switch to control the power supply of the USB fan.Suitable if you want to adjust the speed of the USB fan.
Three levels of adjustment are possible: high/medium/low.
The operating status can be seen at a glance with LEDs that display the control stages.
Ulasan Produk
Tidak ada ulasan




















































































































































