StarTech.com USB to RS232C serial conversion cable/straight/USB 2.0/3m/1 port/ESD/serial converter

Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable StandardRS-232C,USB 1.1/2.0
Baud Rate921.6 Kbps
Cable Length (m)3
Connector A1x USB-A (USB 2.0)
Connector B1x D-Sub (9 pin)
InterfaceCereal
Mass (g)120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 7/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS
Supported ProtocolsRS-232
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Removable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nut
LED indicator: Equipped with a USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7+, macOS 10.15+) , automatic driver installation on Linux). USB to serial adapter with COM port number retention for automatic reassignment upon plugging/unplugging and system reboot High quality design: durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) , enhancing the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port
Feature
Removable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nut
LED indicator: Equipped with a USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7+, macOS 10.15+) , automatic driver installation on Linux). USB to serial adapter with COM port number retention for automatic reassignment upon plugging/unplugging and system reboot High quality design: durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) , enhancing the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Use
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port

Ulasan Produk

Tidak ada ulasan