StarTech.com USB to RS232C Serial Conversion Cable/Crossover/USB 2.0 Connection/2m/1 Port/Male to Female/FTDI FT232R/ESD Protection/Multiple OS/DB9

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector A1x USB-A (USB 2.0,480bps)
Connector B1x High Density D-Sub (DB-9, 9-pin, female)
Height (cm)1.6
Included Accessories2x DB9 nuts, 1x Quick Start Guide
Mass (g)88
Number of Ports1
Operating Humidity Range (%RH)0 to 95 (no condensation)
Operating Temperature Range (°C)-40~80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-40~80
Width (cm)3.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable nuts and screws included: A USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to a computer's USB-A port. Serial peripherals and cables can be secured using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show real-time port communication status USB Serial Adapter Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). COM port retention function for automatic port reassignment. Eliminates conflicts between data terminal equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters. High-Quality Design: Rugged TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Operating temperature: -40 to 80 degrees Specifications: Cable length: 2m/FTDI FT232R chipset/Maximum baud rate: 921.6Kbps/FIFO: 128Byte RX and 256Byte TX/Parity mode: Odd Even Mark Space None/Data bits: 7 or 8/Stop bits: 1 or 2
Cross Connections Directly resolve DCE/DTE conflicts without serial cables or adapters Connect, monitor and control industrial sensors and equipment Connect barcode scanners, receipt printers and other POS devices
Program LED and digital signage boards using serial communication ports
Feature
Detachable nuts and screws included: A USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to a computer's USB-A port. Serial peripherals and cables can be secured using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show real-time port communication status USB Serial Adapter Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). COM port retention function for automatic port reassignment. Eliminates conflicts between data terminal equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters. High-Quality Design: Rugged TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Operating temperature: -40 to 80 degrees Specifications: Cable length: 2m/FTDI FT232R chipset/Maximum baud rate: 921.6Kbps/FIFO: 128Byte RX and 256Byte TX/Parity mode: Odd Even Mark Space None/Data bits: 7 or 8/Stop bits: 1 or 2
Use
Cross Connections Directly resolve DCE/DTE conflicts without serial cables or adapters Connect, monitor and control industrial sensors and equipment Connect barcode scanners, receipt printers and other POS devices
Program LED and digital signage boards using serial communication ports

Ulasan Produk

Tidak ada ulasan