StarTech.com USB to RS232C Serial Conversion Cable/91cm/Straight/1x D-Sub 9 Pin/Male-Male/DB9 Serial Converter Adapter

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (cm)91.4
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male
Conversion TypeMale - Male
Data Transfer Rate1
Height (mm)15
Humidity (% RH)0~65
Length (mm)914
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Mass (g)56
Operating Temperature (°C)0~60
Product Width (mm)35
Storage Temperature (°C)-20~80
Supported OSWindows CE 4.2/5.2/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add traditional features: A USB-serial (DB9) adapter that allows you to add DB9 RS232C serial devices to your computer's USB port. Innovative conversion chip: Unlike typical USB-serial cables where conversion is done on the DB9 side, this USB-serial RS232 adapter has a converter chip on the USB end. Wide compatibility: A cost-effective USB-serial adapter that is compatible with the latest computers and traditional serial peripherals. Overcome distance limitations: By converting on the USB source side, the technical limit of USB cables (4.6m) is overcome. USB-RS232C adapter cable that allows you to extend the serial DB-9 extension cable. Cable specifications: Cable length: 91cm / Chipset: Prolific PL2303GC / Maximum baud rate: 921.6Kbps / FIFO: 192 bytes
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Connect, monitor, control bar code scanners, receipt printers and other point-of-sale devices satellites for industrial / automotive sensors and equipment Connect broadcast receiver, serial modem, serial sync PDA
Feature
Add traditional features: A USB-serial (DB9) adapter that allows you to add DB9 RS232C serial devices to your computer's USB port. Innovative conversion chip: Unlike typical USB-serial cables where conversion is done on the DB9 side, this USB-serial RS232 adapter has a converter chip on the USB end. Wide compatibility: A cost-effective USB-serial adapter that is compatible with the latest computers and traditional serial peripherals. Overcome distance limitations: By converting on the USB source side, the technical limit of USB cables (4.6m) is overcome. USB-RS232C adapter cable that allows you to extend the serial DB-9 extension cable. Cable specifications: Cable length: 91cm / Chipset: Prolific PL2303GC / Maximum baud rate: 921.6Kbps / FIFO: 192 bytes
Use
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Connect, monitor, control bar code scanners, receipt printers and other point-of-sale devices satellites for industrial / automotive sensors and equipment Connect broadcast receiver, serial modem, serial sync PDA

Ulasan Produk

Tidak ada ulasan