StarTech.com USB to RS232C serial conversion cable / 1.8m / straight / 2x D-Sub 9 pin / male-male / COM number retention function / DB9 serial converter adapter

Sebelum PPN:
Rp2.399.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector 1USB Type-A
Connector 2D-sub 9 pin
Connector ShapeUSB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male x 2
Conversion TypeMale - Male
Height (mm)20
Humidity (% RH)5~95
Length (mm)2100
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Mass (g)156
Number of Ports2
Operating Temperature (°C)0~55
Product Width (mm)45
Storage Temperature (°C)-20~85
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or newer (LTS versions only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Customizable Serial Hub: Equipped with FTDI chipset, flexible customization and compatibility, ideal for any setup. Built-in 2500Vrms optical isolation circuitry. Versatile: A versatile USB-to-serial RS232 adapter for a wide range of applications, including digital signage, POS systems, barcode scanners, and more. Compact Serial RS232C Converter: Small design and USB bus powered. No bulky power adapters required. Wall mountable. Easy Installation: Hassle-free installation. Equipped with COM port retention function, providing excellent serial connectivity for legacy devices. Specifications: Cable length: 1.8m/Chipset: FTDI FT2232D/Maximum baud rate: 921.6Kbps/FIFO: 128 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Connect and monitor industrial / automotive sensors and equipment Barcode scanners, receipt printers and other point-of-sale device connection satellites Serial sync with broadcast receiver, serial modem, or PDA Program by connecting to an LED or digital signage board using a serial communication port
Feature
Customizable Serial Hub: Equipped with FTDI chipset, flexible customization and compatibility, ideal for any setup. Built-in 2500Vrms optical isolation circuitry. Versatile: A versatile USB-to-serial RS232 adapter for a wide range of applications, including digital signage, POS systems, barcode scanners, and more. Compact Serial RS232C Converter: Small design and USB bus powered. No bulky power adapters required. Wall mountable. Easy Installation: Hassle-free installation. Equipped with COM port retention function, providing excellent serial connectivity for legacy devices. Specifications: Cable length: 1.8m/Chipset: FTDI FT2232D/Maximum baud rate: 921.6Kbps/FIFO: 128 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Use
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Connect and monitor industrial / automotive sensors and equipment Barcode scanners, receipt printers and other point-of-sale device connection satellites Serial sync with broadcast receiver, serial modem, or PDA Program by connecting to an LED or digital signage board using a serial communication port

Ulasan Produk

Tidak ada ulasan