StarTech.com USB to RS232C Serial Adapter Cable, Straight, 30cm, 1 Port, D-Sub 9-Pin, Male to Male, FTDI FT232R, COM Port Retention, ESD Protection, Compatible with Various OSs, DB9 Converter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Baud RateMaximum: 921.6Kbps
Conform toA computer with a Type-A port that supports USB version 1.1 or later
Conformed StandardUSB2.0/1.1.RS-232C
ConnectorUSB2.0Type-A(4pin.480Mbps)x1
Dimensions (Length L x Width W x Height H) (mm)305x34x16
Humidity (% RH)0 to 95 (no condensation)
Included AccessoriesDB9 screw and quick start guide
InterfaceConnection port side: Serial (RS-232), Host side: USB2.0
Mass (g)38
Port1x High Density D-Sub (DB-9, 9-pin, male)
Power Supply MethodBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stop Bit Length1.2
Supported OSWindows 7/8/8.1/10/11ARM, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9-10.15/11.0/12.0/13.0/14.0, Linux 4.15.x or later (LTS version only), Chrome OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a detachable nut and screw: This USB to RS232C adapter cable adds a DB9 RS-232C port to your computer's USB-A port. Use the pre-installed DB9 nut or the included DB9 screw to secure your serial peripherals and cables.
LED Indicators: The USB serial adapter features a USB LED that lights up when the adapter is recognized by the host computer, as well as a transmit/receive LED that shows real-time port activity. Compatibility: Supported operating systems: Windows, macOS, ChromeOS, and Linux (drivers are automatically installed for Windows 7+, macOS 10.15+, and Linux). The USB serial adapter features COM port number retention, automatically reassigning the port when the connector is inserted or removed, or when the system is restarted. High-Quality Design: Durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the serial converter's reliability and durability. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Operating temperature: -40 to 80 degrees Celsius.
Adds RS-232C functionality to USB-enabled Data Terminal Equipment (DTE) for connection to Data Communications Equipment (DCE) Connects, monitors, and controls industrial sensors and equipment Connects to barcode scanners, receipt printers, and other POS devices Programs LED and digital signage boards with serial communications ports
Feature
Includes a detachable nut and screw: This USB to RS232C adapter cable adds a DB9 RS-232C port to your computer's USB-A port. Use the pre-installed DB9 nut or the included DB9 screw to secure your serial peripherals and cables.
LED Indicators: The USB serial adapter features a USB LED that lights up when the adapter is recognized by the host computer, as well as a transmit/receive LED that shows real-time port activity. Compatibility: Supported operating systems: Windows, macOS, ChromeOS, and Linux (drivers are automatically installed for Windows 7+, macOS 10.15+, and Linux). The USB serial adapter features COM port number retention, automatically reassigning the port when the connector is inserted or removed, or when the system is restarted. High-Quality Design: Durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the serial converter's reliability and durability. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Operating temperature: -40 to 80 degrees Celsius.
Use
Adds RS-232C functionality to USB-enabled Data Terminal Equipment (DTE) for connection to Data Communications Equipment (DCE) Connects, monitors, and controls industrial sensors and equipment Connects to barcode scanners, receipt printers, and other POS devices Programs LED and digital signage boards with serial communications ports

Ulasan Produk

Tidak ada ulasan