ELPA (Asahi Electric) USB Tap PD20W Fast Charging with Lightning Protection Type-C Port
#Grup produk P113670921
Spesifikasi
| Color | Black |
|---|---|
| Function | Lightning Guard/USB |
| Number of Outlets | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operating temperature range: -10°C to 40°C
AC inlet rating: AC100V 14A
Total power consumption: up to 1400W Number of outlets: 3
USB port rating Type-A port: DC5V 3.1A
Type-C port: DC5V 3A/DC9V 2.22A/DC12V 1.67A
When using two ports simultaneously: DC5V 3.1A
Number of ports: 1 Type-A port / 1 Type-C port
Supports PD (Power Delivery), allowing you to super-fast charge PD-compatible smartphones, tablets, etc. It can supply up to 20W of power.
* Only the Type-C port of the USB port is used when the plug is stored. Comes with a lightning guard to protect connected devices from lightning.
AC inlet rating: AC100V 14A
Total power consumption: up to 1400W Number of outlets: 3
USB port rating Type-A port: DC5V 3.1A
Type-C port: DC5V 3A/DC9V 2.22A/DC12V 1.67A
When using two ports simultaneously: DC5V 3.1A
Number of ports: 1 Type-A port / 1 Type-C port
Supports PD (Power Delivery), allowing you to super-fast charge PD-compatible smartphones, tablets, etc. It can supply up to 20W of power.
* Only the Type-C port of the USB port is used when the plug is stored. Comes with a lightning guard to protect connected devices from lightning.
Feature
Operating temperature range: -10°C to 40°CAC inlet rating: AC100V 14A
Total power consumption: up to 1400W Number of outlets: 3
USB port rating Type-A port: DC5V 3.1A
Type-C port: DC5V 3A/DC9V 2.22A/DC12V 1.67A
When using two ports simultaneously: DC5V 3.1A
Number of ports: 1 Type-A port / 1 Type-C port
Use
Supports PD (Power Delivery), allowing you to super-fast charge PD-compatible smartphones, tablets, etc. It can supply up to 20W of power.* Only the Type-C port of the USB port is used when the plug is stored. Comes with a lightning guard to protect connected devices from lightning.
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB%20Tap%20PD20W%20Fast%20Charging%20with%20Lightning%20Protection%20Type-C%20Port/plP113670921-1.jpg)
