Ainex USB switcher with wired remote control 2PC/4 ports

Sebelum PPN:
Rp519.900
Spesifikasi
ColorBlack
Connector ShapeComputer side: USB 2.0 Type-A female x 2, Device side: USB 2.0 Type-A female (bus powered) x 4, Auxiliary power supply: USB 2.0 Micro-B female, Wired remote control: 3.5mm mini jack
Dimensions, Width W x Depth D x Height H (mm)96x58x17
Included AccessoriesUSB 2.0 Type-A <-> Type-A cable for computer connection (approx. 1m) x 2, USB power supply cable (USB 2.0 Type-A male - Micro-B male) (approx. 1m), wired remote control cable (3.5mm mini plug) (about 1.5m)
Maximum Data Transfer Rate (Mbps) (Theoretical)480
USB typeUSB2.0 (backward compatible with USB1.1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch and use up to 4 USB devices on 2 computers. Two computers can be operated with one set of mouse and keyboard. You can switch between the computer for telework and your own computer. Save space by not having to place multiple devices on your desk. You can identify the PC in operation with the LED display. Comes with a 150cm long wired remote control. You can switch between them at a distance from the main unit. Manual switching type. It can also be used as a 4-port USB hub. Devices that support USB 2.0 can be connected. With the included USB power supply cable, devices that require power will work stably. No software required. Just connect and use.
* Only one computer can use the connected USB device at a time. * The LED on the top of the main unit is port 2 on the left and port 1 on the right. *USB 3.0 devices can also be connected, but they will operate at USB 2.0 speeds. *To prevent malfunction, connect the PC side cable directly to the PC. * The included Micro-USB cable is for power supply. If it is not recognized/operation is unstable, please connect it.
Warning
* Only one computer can use the connected USB device at a time. * The LED on the top of the main unit is port 2 on the left and port 1 on the right. *USB 3.0 devices can also be connected, but they will operate at USB 2.0 speeds. *To prevent malfunction, connect the PC side cable directly to the PC. * The included Micro-USB cable is for power supply. If it is not recognized/operation is unstable, please connect it.
Feature
You can switch and use up to 4 USB devices on 2 computers. Two computers can be operated with one set of mouse and keyboard. You can switch between the computer for telework and your own computer. Save space by not having to place multiple devices on your desk. You can identify the PC in operation with the LED display. Comes with a 150cm long wired remote control. You can switch between them at a distance from the main unit. Manual switching type. It can also be used as a 4-port USB hub. Devices that support USB 2.0 can be connected. With the included USB power supply cable, devices that require power will work stably. No software required. Just connect and use.

Ulasan Produk

Tidak ada ulasan