MCO USB speaker stand 2WAY black

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)About 1.2
ColorBlack
Dimensions, Width W x Height H x Depth D (mm)(Sound bar type) Approx. 370 x 75 x 75 / (2ch type) Approx. 75 x 185 x 75
Frequency Characteristic200Hz~18kHz
InterfaceUSB A connector
Mass (g)About 543
Maximum Output Power (W)6W(3W+3W)
Power Input (V)DC5V (supplied from USB port)
Speaker Size (mm)About 52
Supported OSWindows 11, 10, Mac OS 10.11 or later (as of September 2022)
Surround Effect2.0ch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact yet high output, powerful heavy bass. It can be installed in two types, a sound bar type and a 2ch type. It is a high output speaker with a maximum of 6W even though it is compact. Equipped with a passive radiator that amplifies and emphasizes the low frequency range and outputs it. It is a 2-way type that can be combined and installed as a sound bar and separated and installed as a 2ch speaker. Power and sound source can be supplied with a single USB cable, and it can be used even on a PC without an audio port. A volume dial that can adjust the volume is mounted on the front of the main unit. You can also switch the power ON/OFF. Equipped with a headphone terminal (3 poles), you can output the sound source to earphones or headphones. It is convenient because you can use earphones or headphones with a PC without a headphone jack. Equipped with a microphone terminal (3-pole), you can connect and use an external microphone.
*Be sure to read the enclosed instruction manual before use. *Please set the volume of all devices to 0 before installing this product. * When removing this product, hold the connector firmly. *We do not guarantee that this product can be used in all PC environments. * We are not responsible for any malfunctions or malfunctions of the terminal caused by using this product.
Warning
*Be sure to read the enclosed instruction manual before use. *Please set the volume of all devices to 0 before installing this product. * When removing this product, hold the connector firmly. *We do not guarantee that this product can be used in all PC environments. * We are not responsible for any malfunctions or malfunctions of the terminal caused by using this product.
Feature
Compact yet high output, powerful heavy bass. It can be installed in two types, a sound bar type and a 2ch type. It is a high output speaker with a maximum of 6W even though it is compact. Equipped with a passive radiator that amplifies and emphasizes the low frequency range and outputs it. It is a 2-way type that can be combined and installed as a sound bar and separated and installed as a 2ch speaker. Power and sound source can be supplied with a single USB cable, and it can be used even on a PC without an audio port. A volume dial that can adjust the volume is mounted on the front of the main unit. You can also switch the power ON/OFF. Equipped with a headphone terminal (3 poles), you can output the sound source to earphones or headphones. It is convenient because you can use earphones or headphones with a PC without a headphone jack. Equipped with a microphone terminal (3-pole), you can connect and use an external microphone.

Ulasan Produk

Tidak ada ulasan