StarTech.com USB smartphone charger + 7 ports mounted + 5x + 1A / 2x + 2A + stand-alone smartphone charger
#Grup produk P113670842
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge up to 7 units with a USB charger No host device required Wall bracket included. 7 port USB charging station. You can charge up to 7 tablets, smartphones and other mobile devices at the same time. <Charge multiple devices at the same time> This USB charging tap has 5x 1A and 2x 2A USB charging ports. You can charge many mobile devices at the same time without blocking multiple wall outlets and power strips. <Compatible with all devices with one charging tap> Supports smart charging functions such as USB battery charging specification 1.2, Apple and Samsung protocols. It offers a wide range of compatibility with Apple iPhone / iPad, Samsung Galaxy Tab, Android and various other mobile devices. <Convenient charging station> It is a convenient solution that can be installed on a desk to charge a mobile device while working, or used as a charging station for mobile users in a conference room or lobby. The power button on the unit allows you to turn off all ports when not in use. <Fix the charging tap where you need it> The compact charging tap takes up less space and uses a metal housing that is resistant to wear in everyday use. You can also use the included wall bracket to secure it to your desk or wall for easy access to the charging port. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Charge up to 7 units with a USB charger No host device required Wall bracket included. 7 port USB charging station. You can charge up to 7 tablets, smartphones and other mobile devices at the same time. <Charge multiple devices at the same time> This USB charging tap has 5x 1A and 2x 2A USB charging ports. You can charge many mobile devices at the same time without blocking multiple wall outlets and power strips. <Compatible with all devices with one charging tap> Supports smart charging functions such as USB battery charging specification 1.2, Apple and Samsung protocols. It offers a wide range of compatibility with Apple iPhone / iPad, Samsung Galaxy Tab, Android and various other mobile devices. <Convenient charging station> It is a convenient solution that can be installed on a desk to charge a mobile device while working, or used as a charging station for mobile users in a conference room or lobby. The power button on the unit allows you to turn off all ports when not in use. <Fix the charging tap where you need it> The compact charging tap takes up less space and uses a metal housing that is resistant to wear in everyday use. You can also use the included wall bracket to secure it to your desk or wall for easy access to the charging port. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.Ulasan Produk
Tidak ada ulasan




















































































































































