Ainex USB rear slot 4 ports

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (cm)30
Cable Length (m)0.3
ColorWhite
Conversion TypeFemale - Female
Female MountingRear slot side: USB 2.0 Standard-A female x 4 - Motherboard side: 2 x 5 pin female x 2
USB typeUSB 2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can extend the connector from the USB 2.0 header on your motherboard to the rear slot. Effective use of unused on-board USB! Motherboard connection is easy with the set-pin type. 4 ports can be used.
Feature
You can extend the connector from the USB 2.0 header on your motherboard to the rear slot. Effective use of unused on-board USB! Motherboard connection is easy with the set-pin type. 4 ports can be used.

Ulasan Produk

Tidak ada ulasan