Trimate USB powered LED monitor light with 3-color dimming
#Grup produk P113670648
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | 500x22x85 |
| Light Color | Light bulb color, white, neutral white |
| Mass (g) | 230 |
| Power Supply | USB power supply DC5V 1A |
| Timer | About 60 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB-powered LED display light that can be easily attached to a display.
It has three color temperatures to choose from (warm white/white/cool white) and a dimming function.
For desk work
*In order to attach it to the edge of the LCD display, there needs to be a flat surface of at least 5mm on the edge.
It has three color temperatures to choose from (warm white/white/cool white) and a dimming function.
For desk work
*In order to attach it to the edge of the LCD display, there needs to be a flat surface of at least 5mm on the edge.
Warning
*In order to attach it to the edge of the LCD display, there needs to be a flat surface of at least 5mm on the edge.Feature
This is a USB-powered LED display light that can be easily attached to a display.It has three color temperatures to choose from (warm white/white/cool white) and a dimming function.
Use
For desk workUlasan Produk
Tidak ada ulasan




















































































































































