Trimate USB powered LED monitor light with 3-color dimming

Sebelum PPN:
Rp709.900
Spesifikasi
ColorWhite
Dimensions (mm)500x22x85
Light ColorLight bulb color, white, neutral white
Mass (g)230
Power SupplyUSB power supply DC5V 1A
TimerAbout 60 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB-powered LED display light that can be attached directly to the display, taking up little space and allowing you to free up workspace.
It has three color temperatures to choose from (warm white/white/cool white) and a dimming function.
Equipped with a timer mode that turns off the power after 60 minutes.
For desk work
*In order to attach it to the edge of the LCD display, there needs to be a flat surface of at least 5mm on the edge.
Warning
*In order to attach it to the edge of the LCD display, there needs to be a flat surface of at least 5mm on the edge.
Feature
This is a USB-powered LED display light that can be attached directly to the display, taking up little space and allowing you to free up workspace.
It has three color temperatures to choose from (warm white/white/cool white) and a dimming function.
Equipped with a timer mode that turns off the power after 60 minutes.
Use
For desk work

Ulasan Produk

Tidak ada ulasan