Ainex USB power switch adapter

Sebelum PPN:
Rp109.900
Spesifikasi
ColorBlack
Connector ShapePC side: USB 2.0 Standard-A male, peripheral device side: USB 2.0 Standard-A female
Conversion TypeMale-female
Dimensions, Width W x Depth D x Height H (mm)Approximately 20 x 40 x 12 (including switch)
USB typeCompatible with USB2.0/1.1 standards

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be connected between a USB device and a computer, and the power supply of the USB device can be turned on / off with a switch.
Ideal for devices that do not have a power switch, such as a USB light.
This is convenient when connecting or disconnecting a USB device or cable is troublesome.
* If you turn off the power to a storage device during communication, the data may be damaged or the storage device itself may not be read. Eject/unplug it on the OS and then turn it off. * Please consider the place to connect so that the switch can be used. *The housing may interfere with surrounding cables.
Warning
* If you turn off the power to a storage device during communication, the data may be damaged or the storage device itself may not be read. Eject/unplug it on the OS and then turn it off. * Please consider the place to connect so that the switch can be used. *The housing may interfere with surrounding cables.
Feature
It can be connected between a USB device and a computer, and the power supply of the USB device can be turned on / off with a switch.
Ideal for devices that do not have a power switch, such as a USB light.
This is convenient when connecting or disconnecting a USB device or cable is troublesome.

Ulasan Produk

Tidak ada ulasan