ELPA (Asahi Electric) USB Power Strip with Runless Switch, Charges Two Devices Simultaneously, Doored Outlet, L-Shaped Plug, Fast Charging, Runless Switch

Sebelum PPN:
Rp349.900
Spesifikasi
ColorBlack
Number of Outlets3
Outlet Type2P
Plug ShapeL-shaped plug
Power Cable (m)2
SwitchIndividual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating temperature range: -10°C to 40°C
Cord length: 2m
Indoor use only Domestic use only
AC inlet rating: AC100V 14A
Total of 1400W Number of outlets: 3
USB port rating: DC5V 3.4A total (maximum 2.4A per port)
Number of ports: 2
Can charge two smartphones and two tablets simultaneously (USB port)
You can turn each connected device on/off using the individual switches.
The switch does not light up, so power consumption is reduced.
When ON, it turns green, making it easy to distinguish.
The AC adapter socket is spacious enough to accommodate even large adapters.
The AC outlet is equipped with a door to prevent dust and debris from entering.
The L-shaped plug with neat wiring and resistant to breakage automatically identifies the optimum output for the connected device and charges it quickly.
When an abnormality occurs, the protection circuit will activate to protect the connected devices.
It can charge smartphones/tablets such as iPhone, iPad, and Android.
Feature
Operating temperature range: -10°C to 40°C
Cord length: 2m
Indoor use only Domestic use only
AC inlet rating: AC100V 14A
Total of 1400W Number of outlets: 3
USB port rating: DC5V 3.4A total (maximum 2.4A per port)
Number of ports: 2
Use
Can charge two smartphones and two tablets simultaneously (USB port)
You can turn each connected device on/off using the individual switches.
The switch does not light up, so power consumption is reduced.
When ON, it turns green, making it easy to distinguish.
The AC adapter socket is spacious enough to accommodate even large adapters.
The AC outlet is equipped with a door to prevent dust and debris from entering.
The L-shaped plug with neat wiring and resistant to breakage automatically identifies the optimum output for the connected device and charges it quickly.
When an abnormality occurs, the protection circuit will activate to protect the connected devices.
It can charge smartphones/tablets such as iPhone, iPad, and Android.

Ulasan Produk

Tidak ada ulasan