JTT USB power splitter cable 1.0m

Sebelum PPN:
Rp189.900
Spesifikasi
Applicable PowerSupports up to 5V/3A for both ports in total. *Data transfer is not guaranteed.
Cable Length (m)1
Connector ShapeUSB-A (male) to USB-A (female)
Conversion TypeMale-female
Female MountingUSB-A x 2 ports
Male MountingUSB-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a cable that branches off a USB power port with a USB-A connector.
The total output of the two cables can be used for devices up to 5V/3A.
The two branched cables have on/off switches, making it easy to power down unused USB devices.
The cable lengths available are 30cm and 1m.
You can choose the version that best suits your environment.
Feature
This product is a cable that branches off a USB power port with a USB-A connector.
The total output of the two cables can be used for devices up to 5V/3A.
The two branched cables have on/off switches, making it easy to power down unused USB devices.
The cable lengths available are 30cm and 1m.
You can choose the version that best suits your environment.

Ulasan Produk

Tidak ada ulasan