JTT USB power extension cable 5m

Sebelum PPN:
Rp329.900
Spesifikasi
Applicable PowerSupports up to 5V/2A *Data transfer is not guaranteed.
Cable Length (m)5
Connector ShapeUSB-A (male) to USB-A (female)
Conversion TypeMale-female
Female MountingUSB-A
Male MountingUSB-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a cable that extends the USB power port with a USB-A connector.
The cable lengths available are 3m, 5m, and 10m.
By extending the USB power supply, you can install a cable in a place where there is no USB power supply, or use it to improve the situation when the cable of a USB device is short and inconvenient to handle.
Feature
This product is a cable that extends the USB power port with a USB-A connector.
The cable lengths available are 3m, 5m, and 10m.
By extending the USB power supply, you can install a cable in a place where there is no USB power supply, or use it to improve the situation when the cable of a USB device is short and inconvenient to handle.

Ulasan Produk

Tidak ada ulasan