Ainex USB power conversion cable for fans 12V boost type

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapePower side: USB Standard-A male - Fan side: PWM 4-pin male (No 3rd and 4th wire for USB connection)
Maximum Output12V-0.5A (no more output than input)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change case DC fan to USB powered operation. You can turn your case fan into a simple desktop fan. Since it is a USB Type-A connector, it normally operates at 5V, but the built-in chip boosts it to 12V. By boosting to 12V, the 12V fan runs at maximum speed. It also works a 12V low speed fan that doesn't work at 5V. Compatible with PWM 4-pin, 3-pin connector fans.
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *This product is a part for power users. Please use it at your own risk. *The manufacturer will not be held responsible for any direct or indirect damage caused by the failure of this product or its use.
Warning
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *This product is a part for power users. Please use it at your own risk. *The manufacturer will not be held responsible for any direct or indirect damage caused by the failure of this product or its use.
Feature
Change case DC fan to USB powered operation. You can turn your case fan into a simple desktop fan. Since it is a USB Type-A connector, it normally operates at 5V, but the built-in chip boosts it to 12V. By boosting to 12V, the 12V fan runs at maximum speed. It also works a 12V low speed fan that doesn't work at 5V. Compatible with PWM 4-pin, 3-pin connector fans.

Ulasan Produk

Tidak ada ulasan