Ainex USB power conversion cable for fan

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
Connector ShapePC side: USB A type male - Fan side: 3-pin male for fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change case DC fan to USB powered operation. You can turn your case fan into a simple desktop fan. for 3-pin connector
*This product is a part for power users. Please use it at your own risk. *The manufacturer will not be held responsible for any direct or indirect damage caused by the failure of this product or its use. *5V connection may cause failure of fan or peripheral devices. *Because it operates on a 5V power supply, a 12V fan with a high starting voltage will not work. In general, the lower the rotation speed, the higher the starting voltage.
Warning
*This product is a part for power users. Please use it at your own risk. *The manufacturer will not be held responsible for any direct or indirect damage caused by the failure of this product or its use. *5V connection may cause failure of fan or peripheral devices. *Because it operates on a 5V power supply, a 12V fan with a high starting voltage will not work. In general, the lower the rotation speed, the higher the starting voltage.
Feature
Change case DC fan to USB powered operation. You can turn your case fan into a simple desktop fan. for 3-pin connector

Ulasan Produk

Tidak ada ulasan