JTT USB POWER CONTROLLER SWICH

Sebelum PPN:
Rp82.900
Spesifikasi
Allowable Current (A)(Maximum) 2 / 5V
Cable Length (cm)Approximately 28 (including units)
ColorBlack
ConnectorUSB (A) Male-USB (A) Female
Mass (g)About 25
Operating Temperature Range (°C)0~40
SpecificationNon-waterproof
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting this product to a USB device, you can turn the power on and off at your fingertips without disconnecting the USB cable.
Ideal for devices that do not have a power button or where it is difficult to press the power button, such as USB-connected LED lights and electric fans.
Simply install this product between a USB peripheral and a USB power supply.
You can turn on / off the power of USB peripherals just by installing it.
* This product does not support data communication.
It cannot be used with hard disks.
* This product only supports input and output up to 5V / 2A.
* Do not connect to devices with 5V / 2A or higher. It may cause a malfunction or accident.
* It may not be available on devices with a built-in touch operation function.
* We do not guarantee the operation of all connected devices.
* This product is for charging only. It does not support data communication.
* Cannot be used with hard disks.
Warning
* This product only supports input and output up to 5V / 2A.
* Do not connect to devices with 5V / 2A or higher. It may cause a malfunction or accident.
* It may not be available on devices with a built-in touch operation function.
* We do not guarantee the operation of all connected devices.
* This product is for charging only. It does not support data communication.
* Cannot be used with hard disks.
Feature
By connecting this product to a USB device, you can turn the power on and off at your fingertips without disconnecting the USB cable.
Ideal for devices that do not have a power button or where it is difficult to press the power button, such as USB-connected LED lights and electric fans.
Simply install this product between a USB peripheral and a USB power supply.
You can turn on / off the power of USB peripherals just by installing it.
* This product does not support data communication.
It cannot be used with hard disks.

Ulasan Produk

Tidak ada ulasan