MCO USB pin microphone

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (m)1.9
ColorBlack
DirectivityOmnidirectional
Frequency Band (Hz)50~16000
Impedance1KΩ±30%
Included AccessoriesInstruction manual and warranty card
InterfaceUSB A
Mass of Main Unit (g)37
Sampling48kHz, 16bit
Sound Pressure Sensitivity (dB)-30±3
Suitable EquipmentsWindows 11, 10/Mac OS 10.12 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for live streaming and online classes High-sensitivity pin microphone that picks up your voice firmly
Feature
Perfect for live streaming and online classes High-sensitivity pin microphone that picks up your voice firmly

Ulasan Produk

Tidak ada ulasan