MCO USB PD Compatible Type-C USB3.2Gen1 Hub Black
#Grup produk P113670286
Spesifikasi
| Cable Length (cm) | About 30 |
|---|---|
| Cable Length (m) | 0.3 |
| Color | White |
| Connector | USB Type-C plug, USB3.2 Gen1 (4 ports), USB Type-C port (USB PD power supply only) |
| Interface-Downstream | USB3.2 Gen1, USB Type-C (USB PD power supply only) |
| Interface-Upstream | USB Type-C |
| Mass (g) | About 50 |
| Maximum Power Supply (mA) | USB port: 700-900 |
| Power Supply Method | pass power/self power |
| Standard | USB3.2Gen1 (USB3.0) compliant, USB PD: USB PD3.0 compliant (supports up to 100W) |
| Suitable Models | USB Type-C port equipped, USB PD compatible notebook PC, tablet |
| Supported OS | Windows 11 / 10, macOS 10.13 or later, iPadOS 14 or later |
| Transfer Rate (Gbps) | Maximum: 5 |
| USB Port Number | USB3.2 Gen1x4 |
| Warranty Period | 6 months from the date of purchase (* Proof of purchase such as a receipt is required to receive warranty.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Converts the USB Type-C terminal to 4-port USB3.2Gen1 (USB3.0) Connects various devices with a single USB Type-C terminal While supplying power with a USB PD adapter Usable USB3.2Gen1 (USB3.0) compatible USB port Easy connection It becomes available automatically by connecting without a driver.
Feature
Converts the USB Type-C terminal to 4-port USB3.2Gen1 (USB3.0) Connects various devices with a single USB Type-C terminal While supplying power with a USB PD adapter Usable USB3.2Gen1 (USB3.0) compatible USB port Easy connection It becomes available automatically by connecting without a driver.Ulasan Produk
Tidak ada ulasan




















































































































































